Buy more than* S$200* and get FREE SHIPPING

Hex Nut

Surface Processing
UNIQLO
Material
Iron
...see all
Product Options
ADD TO CART
Dimension S (mm) Screw Type Standard Pitch Dimensions dk (mm) Dimension dW (phi mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Screw Type Standard Pitch Dimensions dk (mm) Dimension dW (phi mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Nut Two 1 - About 9.8 M6 5 About 11.5 1Pack(50PC) 1 M6 42217847 4.83 SGD
In stock
13 Nut Two 1.25 - About 12.5 M8 6.5 About 15 1Pack(25PC) 1 M8 42217856 4.83 SGD
In stock
36 Nut Two 3.0 - About 34 M24 19 About 41.6 1PC 1 M24 42217917 4.73 SGD
Shipped after 2017-07-24
5.5 Nut Two 0.5 - About 5.3 M3 2.4 About 6.4 1Pack(100PC) 1 M3 42217831 4.47 SGD
In stock
41 - - 3 About 39 - M27 22 About 47.3 1PC 1 M27 44868433 4.21 SGD
Shipped after 2017-07-24
46 - - 3.5 About 44 - M30 24 About 53.1 1PC 1 M30 44868442 5.65 SGD
Shipped after 2017-07-24
65 Nut Two 4.5 - About 62 M42 34 About 75 1PC 1 M42 42927412 16.55 SGD
Shipped after 2017-07-24
75 - - 5 About 72 - M48 38 About 86.5 1PC 1 M48 44868467 24.21 SGD
Shipped after 2017-07-24
17 Nut Two 1.5 - About 16.5 M10 8 About 19.6 1Pack(13PC) 1 M10 42217865 4.92 SGD
In stock
22 Nut Two 2.0 - About 21 M14 11 About 25.4 1Pack(4PC) 1 M14 42217883 4.73 SGD
Shipped after 2017-07-24
19 Nut Two 1.75 - About 18 M12 10 About 21.9 1Pack(8PC) 1 M12 42217874 4.87 SGD
Shipped after 2017-07-24
24 Nut Two 2.0 - About 23 M16 13 About 27.7 1Pack(5PC) 1 M16 42217892 5.06 SGD
In stock
30 Nut Two 2.5 - About 29 M20 16 About 34.6 1Pack(3PC) 1 M20 42217901 5.06 SGD
In stock
ADD TO CART

Related Products