Buy more than* S$200* and get FREE SHIPPING

Hex Nuts Type 2

Dimension dW (phi mm)
About 12.5
Nominal Designation of Screw
M8
Dimension m (mm)
6.5
Dimensions e (mm)
About 15
Surface Processing
Trivalent White
Dimension S (mm)
13
Screw Type
Nut
Standard
Two
Pitch
1.25
Material
Iron
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 M8 42217935 4.66 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products