Buy more than* S$200* and get FREE SHIPPING

Hex nut three wit (SUS316)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension m (mm)
6
Dimension S (mm)
17
Number of Threads
16
Screw Designation Dimension
W3/8
Material
SUS316
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 3/8 42218136 4.99 SGD
In stock
ADD TO CART

Related Products