Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Fine Thread, Stainless Steel

5.00 (1)
Screw Type
Nut
Standard
Three
Material
Stainless
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 0.75 1Pack(2PC) 1 M8x0.75 42218355 4.99 SGD
In stock
M12 1 1Pack(2PC) 1 M12x1.0 42218364 4.99 SGD
In stock
M36 1.5 1PC 1 M36x1.5 42218434 51.99 SGD
In stock
M18 1.0 1PC 1 M18x1.0 42218391 6.99 SGD
In stock
M16 1.0 1PC 1 M16x1.0 42218382 4.99 SGD
In stock
M20 1.0 1PC 1 M20x1.0 42218407 8.99 SGD
In stock
M14 1.0 1PC 1 M14x1.0 42218373 4.99 SGD
In stock
M24 1.0 1PC 1 M24x1.0 42218425 17.99 SGD
In stock
M22 1.0 1PC 1 M22x1.0 42218416 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire tube fixing
5
From Japan
On 2017-02-04 21:08:50
It was saved because microfine eyes were not sold at mass retailers.
This review is about item#42218355.

Related Products