Buy more than* S$200* and get FREE SHIPPING

Hex Nut

3.67 (3)
Surface Processing
UNIQLO
Screw Type
Nut
Standard
Three
Screw Designation Dimension
M6
Pitch
1
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(34PC) 1 M6 42218443 4.39 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
maintenance
2
From Japan
On 2017-03-17 00:20:20
Although it may be handled, it may be useless in a sense, but ... I want you to set the contents of 1 pack to at least 10 pieces.
This review is about item#42218443.
Maintenance of motorcycles
4
From Japan
On 2016-05-24 19:56:09
With a thin nut, it is a good feeling that the thickness can be suppressed when it is installed. However, I wonder if the amount is large.
This review is about item#42218443.
Used for locking the rod end left and right.
5
From Japan
On 2016-02-27 06:22:34
Used for fixing rod end adjustment of racing car. I am using it without problems.
This review is about item#42218443.

Related Products