Buy more than* S$200* and get FREE SHIPPING

Hex Nut Fine Thread, Stainless Steel

4.50 (10)
Screw Type
Standard
Material
...see all>
Product Options
ADD TO CART
Pitch Dimension m (mm) Dimension S (mm) Screw Designation Dimension Item.# Sales Price Availability Qty.
Pitch Dimension m (mm) Dimension S (mm) Screw Designation Dimension Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
sensor
4
From Japan
On 2017-10-23 14:38:51
It is great if you can sell aluminum nuts of the same size.
This review is about item#42218714.
Used for bike brake lever
5
From Japan
On 2017-09-25 20:54:14
For use as a bolt stopper, I bought it with bolt at the same time. I had a hard time finding the details. Monotaro is up to me by a bike shop clerk.
This review is about item#42218662.
Motorcycle Assembly
5
From Japan
On 2017-09-06 17:59:09
Places that I used were chrome-plated parts, but appearance is almost the same.
This review is about item#42218671.
Motorcycle custom
5
From Japan
On 2017-07-21 18:21:54
It was good because I was looking for just such a thing, the surface treatment is not so glitzy like I say stainless steel as much as anything, it is quite astringent.
This review is about item#42218687.
For MTB rear suspension
1
From Japan
On 2016-04-19 07:24:25
Since the size (S) is "12 mm", I bought it and did not enter at all. If you try to measure "13 mm" and 1 mm will not fit if it differs. Monotaro who gave up shopping with "wrong size notation" before. . Improve to yeah.
This review is about item#42218671.
Maintenance of motorcycle
5
From Japan
On 2015-11-27 18:17:53
It is saved because it is not in stock at home centers
This review is about item#42218687.
Motorcycle repair
5
From Japan
On 2015-06-18 14:57:34
I searched for various kinds but I could not find the shops where the details were sold. I was thankful that I could purchase it with Monotaro. There was quite a difference in price with ordinary pitch items. If it is a bit cheaper it is the best ...
This review is about item#42218705.
Used as a car parts
5
From Japan
On 2015-05-23 00:19:20
Thin nut of M18 is handy because it can not be found even if it searches. Quality etc., there is no problem at all.
This review is about item#42218723.
For fixing the outer nut of the insert nut
5
From Japan
On 2015-03-13 00:57:00
I bought an insert nut to make a circle cutter for myself, so I bought it for fixing this time because the outer thread was detailed. It fits well.
This review is about item#42218653.
Motorcycle parts installation
5
From Japan
On 2015-02-13 17:55:35
No problem
This review is about item#42218696.

Related Products