Buy more than* S$200* and get FREE SHIPPING

Hex Nut Fine Thread, Iron, Chromate

3.50 (2)
Surface Processing
Chromate
Screw Type
Nut
Standard
Three
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 10 24 1.5 1Pack(5PC) 1 M16 42218811 4.99 SGD
In stock
M18 11 27 1.5 1Pack(3PC) 1 M18 42927726 4.99 SGD
In stock
M20 12 30 1.5 1Pack(3PC) 1 M20 42218827 4.99 SGD
In stock
M22 13 32 1.5 1Pack(2PC) 1 M22 42218836 4.99 SGD
In stock
M24 14 36 2 1PC 1 M24 42218845 4.99 SGD
Shipped after 2018-01-22
M12 7 19 1.25 1Pack(10PC) 1 M12 42218802 4.99 SGD
In stock
M14 8 22 1.5 1Pack(7PC) 1 M14 42927735 5.99 SGD
Shipped after 2018-01-22
M10 6 17 1.25 1Pack(17PC) 1 M10 42218793 4.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Repair parts for repair
5
From Japan
On 2015-12-23 16:48:13
It is not inferior to the manufacturer.
This review is about item#42218793.
For repairing mechanical parts
2
From Japan
On 2015-10-28 16:07:59
Use as a mounting nut for control equipment → Several screw threads in one bag. Jamming occurred Used as a tightening loosening prevention nut for the cylinder → looseness occurred in a few days. Durability is a problem?
This review is about item#42218811.

Related Products