Buy more than* S$200* and get FREE SHIPPING

Hex Nut, Iron, Uni Chromate

4.83 (6)
Surface Processing
UNIQLO
Screw Type
Nut
Standard
Three
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M30 18 46 2 1PC 1 M30 P-2.0 42218976 8.99 SGD
Shipped after 2018-06-01
M16 10 24 1.5 1Pack(5PC) 1 M16 P-1.5 42218924 4.99 SGD
In stock
M6 3.6 10 0.75 1Pack(34PC) 1 M6 P-0.75 42218872 5.99 SGD
Shipped after 2018-05-29
M14 8 22 1.5 1Pack(6PC) 1 M14 P-1.5 42218915 4.99 SGD
In stock
M8 5 13 1 1Pack(25PC) 1 M8 P-1.0 42218881 4.99 SGD
In stock
M20 12 30 1.5 1Pack(3PC) 1 M20 P-1.5 42218942 4.99 SGD
In stock
M12 7 19 1.25 1Pack(10PC) 1 M12 P-1.25 42218906 4.99 SGD
In stock
M18 11 27 1.5 1Pack(3PC) 1 M18 P-1.5 42218933 4.99 SGD
In stock
M10 6 17 1.25 1Pack(17PC) 1 M10 P-1.25 42218897 4.99 SGD
In stock
M22 13 32 1.5 1Pack(2PC) 1 M22 P-1.5 42218951 4.99 SGD
In stock
M24 14 36 2 1PC 1 M24 P-2.0 42218967 4.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Bicycle repair with special standard
5
From Japan
On 2017-03-02 18:12:18
This time, I was lucky to be able to correspond with 3 types of thickness 5 mm.
This review is about item#42218881.
For fixing the shift knob of the car
4
From Japan
On 2016-08-10 23:00:40
I tried to purchase similar things at other companies, but I did this because the pitch was not described and the thickness was thick. Personally, I did not need 10, so I should have bought it in units of 1
This review is about item#42218906.
Motorcycle repair
5
From Japan
On 2015-11-10 22:29:58
This size will not be available soon so it will be saved
This review is about item#42218897.
For car maintenance
5
From Japan
On 2014-12-02 14:03:48
I was looking for a thin fine nut. I did not sell it at the home center, but I had to go to a special screw shop, but it was saved.
This review is about item#42218915.
As a substitute for special tools
5
From Japan
On 2014-11-13 12:12:19
It is thought that there are no places where stocks are firstly found even if looking for three kinds of details with a nut of this size in the neighborhood home center etc etc. In any case, because most of the time it will be an order item, I would like to ask for future early and cheap monotaro.
This review is about item#42218942.
On the axis of the air cylinder
5
From Japan
On 2014-06-12 13:33:39
Specification frequency is less detailed nut, but it was very helpful to have a few items shipped on the day. Quality is not a problem at all.
This review is about item#42218933.

Related Products