Buy more than* S$200* and get FREE SHIPPING

Hex Nut

4.33 (3)
Screw Type
Nut
Standard
Three
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension S (mm) Pitch Nominal Designation of Screw Dimension m (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Pitch Nominal Designation of Screw Dimension m (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 1.5 M22 13 Trivalent White 1Pack(2PC) 1 M22 42219064 4.99 SGD
Shipped after 2018-05-29
19 1.25 M12 7 Trivalent White 1Pack(10PC) 1 M12 42219012 4.99 SGD
In stock
24 1.5 M16 10 Trivalent White 1Pack(5PC) 1 M16 42219037 4.99 SGD
In stock
36 2 M24 14 Trivalent White 1PC 1 M24 42219073 4.99 SGD
Shipped after 2018-05-29
41 2 M27 16 Trivalent White 1PC 1 M27 42219082 6.99 SGD
Shipped after 2018-05-29
46 2 M30 18 Trivalent White 1PC 1 M30 42219091 8.99 SGD
Shipped after 2018-05-29
22 1.5 M14 8 Trivalent White 1Pack(5PC) 1 M14 42219021 4.99 SGD
In stock
27 1.5 M18 11 Trivalent White 1Pack(2PC) 1 M18 42219046 4.99 SGD
In stock
30 1.5 M20 12 TrivalentWhite 1Pack(2PC) 1 M20 42219055 4.99 SGD
In stock
17 1.25 M10 6 TrivalentWhite 1Pack(13PC) 1 M10 42219003 4.99 SGD
In stock
8 0.5 M5 3.2 Trivalent White 1Pack(52PC) 1 M5 42927683 6.99 SGD
Shipped after 2018-05-29
10 0.75 M6 3.6 Trivalent White 1Pack(35PC) 1 M6 42927692 4.99 SGD
In stock
11 0.75 M7 4.2 Trivalent White 1Pack(33PC) 1 M7 42927701 4.99 SGD
In stock
13 1 M8 5 TrivalentWhite 1Pack(25PC) 1 M8 42218994 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Screw the volume
5
From Japan
On 2014-12-07 16:48:45
I purchased a thick thing with a small volume screw so I needed it. It was perfect at M7 pitch 0.75. Depending on the volume, there is also M8, and attention is necessary because the S dimensions of the attached screws are also different.
This review is about item#42927701.
Lock pillow stopper tooth screw
5
From Japan
On 2013-12-12 13:26:37
I bought a pillow, considering buying a nut to lock the axillary screw. However, it was not normally available at the 0.5 mm pitch of the M5, and it was finally found out here. Handling of special screws is appreciated. There were a lot of them, but it is cheap so there is no problem. If there is also an emblem screw of a specific one, it is saved when lost.
This review is about item#42927683.
Installation of old car radio
3
From Japan
On 2013-08-06 02:36:28
The pitch 0.75 of the M7 that was said to be no doubt checking on the net was a little smaller than usual. On the quality this nut is not a problem. There were thousands of matching screws for the pipe in large quantities and it was not very suitable for the application. It is something I would like you to sell at least 10 units.
This review is about item#42927701.

Related Products