Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hex Nut 3rd Kind,Left-Hand Thread Cutting

4.44 (9)
Screw Type
Nut
Standard
Three
Material
Stainless
...see all>
Product Options
ADD TO CART
Pitch Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 M10 1Pack(2PC) 1 M10 42219247 4.99 SGD
In stock
2.0 M14 1PC 1 M14 42219265 5.99 SGD
In stock
2.5 M20 1PC 1 M20 42219283 7.99 SGD
In stock
3.5 M30 1PC 1 M30 42219301 28.99 SGD
In stock
2.5 M22 1PC 1 M22 42927911 9.99 SGD
In stock
3.0 M24 1PC 1 M24 42219292 13.99 SGD
In stock
1.25 M8 1Pack(2PC) 1 M8 42219231 4.99 SGD
In stock
1.75 M12 1Pack(2PC) 1 M12 42219256 4.99 SGD
In stock
2 M16 1PC 1 M16 42219274 4.99 SGD
In stock
1 M6 1Pack(3PC) 1 M6 42219222 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Prevention of looseness for interior equipment
1
From Japan
On 2018-01-19 17:01:04
I purchased M6, but I could not use it Is it a screw thread difference? About 600 yen for small quantity (2 packs) purchase However, if this is the scene, Even if you return it, it takes time and labor I want you to report (disclose) the cause properly Next time I want to buy, I can not order due to anxiety
This review is about item#42219222.
bike
5
From Japan
On 2017-11-16 17:46:52
I made a rear suspension adjustment link of a motorcycle, so it was very helpful to have a left screw.
This review is about item#42219247.
bike
5
From Japan
On 2017-10-25 22:46:17
I bought it for making a motorcycle height adjustment link, I was very saved because the left screw was not put in the home center.
This review is about item#42219247.
Motorcycle maintenance
5
From Japan
On 2016-06-24 17:59:01
For reconfiguration of the rear suspension, it was just fine and it was fine.
This review is about item#42219256.
Motorcycle maintenance
5
From Japan
On 2016-03-12 22:34:03
It can be used without problems.
This review is about item#42219222.
Used to fix fertilizer spreader
5
From Japan
On 2015-11-05 23:38:58
I am more thankful to buy the left screw here, rather than the good or bad thing. There was none in the home center in the neighborhood.
This review is about item#42219222.
Screw tightening operation
5
From Japan
On 2014-12-21 14:39:27
Left-handed screws that are difficult to obtain are easily obtained. Since the method of obtaining it has been limited so far, you do not have to worry about this.
This review is about item#42219222.
Left screw nut
4
From Japan
On 2014-05-13 19:07:33
It was not convenient at that DIY center, so it was convenient because I sold it from 1 piece.
This review is about item#42219265.
For fixing the wing of the fan
5
From Japan
On 2013-06-12 22:59:53
The left screw was not handled at a nearby home center, so I am satisfied that I can get it here at the right time. As impressions used, I am relieved because making is solid.
This review is about item#42219222.

Related Products