Buy more than* S$200* and get FREE SHIPPING

Hex Nut Unified, UNF, Iron, Uni Chromate, Packed

5.00 (12)
Surface Processing
UNIQLO
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Compatible Spanner Dimension m (mm) Dimension S (mm) Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Spanner Dimension m (mm) Dimension S (mm) Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/11/16 9.5 17.4 20 2013/07/16 1Pack(4PC) 1 7/16-20UNF 42221137 4.99 SGD
In stock
41898 8.5 14.2 24 41706 1Pack(5PC) 1 3/8-24UNF 42221121 4.99 SGD
In stock
41702 11.3 19 20 41641 1Pack(3PC) 1 1/2-20UNF 42221146 4.99 SGD
In stock
41706 3.3 9.5 32 No.10 1Pack(6PC) 1 NO.10-32 42221112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Car seat belt anchorage
5
From Japan
On 2017-03-30 20:12:25
It is saved because it is a size that can not be obtained with medium - sized middleware etc. There is no problem in quality.
This review is about item#42221137.
Car maintenance
5
From Japan
On 2017-03-13 20:06:12
It is saved because it is impossible to obtain it at home centers.
This review is about item#42221137.
Seat belt attachment
5
From Japan
On 2017-03-11 16:33:32
I am satisfied that I can order from a small lot. It does not bother to go looking for something.
This review is about item#42221137.
Improve imported car
5
From Japan
On 2017-02-01 20:43:58
If you say clearly and buy a UNF thread, there is only Monotaro. Because we can not see the plated UNF screws internally ...
This review is about item#42221121.
Woodworking
5
From Japan
On 2017-01-23 14:01:25
Because it was troubled because there was not nearby store, it is great help. I look forward to working with you.
This review is about item#42221146.
Used for bolts of imported cars
5
From Japan
On 2016-03-14 17:23:39
It was very helpful as it was a special size. I was glad that they corresponded quickly even though the number was small. Goods are also satisfied.
This review is about item#42221137.
Car DIY
5
From Japan
On 2015-08-17 21:50:48
I bought it for seat belt attachment. It was saved because I purchased it because it is a special pitch.
This review is about item#42221137.
When changing the seat of the private car to Recaro company, to attach the seat belt anchor.
5
From Japan
On 2015-02-08 18:46:10
I measured the pitch of the nut at a nearby DIY shop, but it does not fit at 10 mm and it is too much for 12 mm. Is there a nut such as 11 mm? As we examine it, it turned out to be this standard. After all, I found out that it is not as big as you get in the neighborhood, I tried searching for various sites on the net, but I understood that this is the cheapest in shipping fee, and ordered immediately. It was ordered only for nut but arrived quickly with careful packaging.
This review is about item#42221137.
Attaching a belt to a special vehicle
5
From Japan
On 2014-02-24 14:05:31
It was only here that I can easily buy this size
This review is about item#42221137.
When changing the seat of the car, fixation of the belt metal fittings
5
From Japan
On 2013-12-09 22:46:39
Although the bolts & nuts of the metal fitting part of the seat belt of the car are common to the world, it was a special screw and it was troubled because it was not possible to obtain it also at the home center etc. There are also places to sell there at outrageous prices. . . However, in such circumstances, although it is special, I understood that it is a standard one, and your company hit with that screw standard. The goods themselves could be obtained cheaply and it was extremely helpful. Just because it was cheap, I felt the shipping fee high (laugh) Installation was totally OK. I will tell you around.
This review is about item#42221137.

Related Products