Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Nut Unified, UNF, Iron, Packed

4.50 (8)
Surface Processing
Cloth
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Compatible Spanner Dimension m (mm) Dimension S (mm) Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Spanner Dimension m (mm) Dimension S (mm) Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 8.5 14.2 24 3/8 1Pack(6PC) 1 3/8-24UNF 42221182 4.99 SGD
Shipped after 2018-06-25
1/2 6.9 12.7 24 5/16 1Pack(7PC) 1 5/16-24UNF 42221173 4.99 SGD
Shipped after 2018-06-25
41836 5.7 11 28 41643 1Pack(10PC) 1 1/4-28UNF 42221164 4.99 SGD
Shipped after 2018-06-25
41959 9.5 17.4 20 41836 1Pack(4PC) 1 7/16-20UNF 42221191 4.99 SGD
Shipped after 2018-06-25
3/4 11.3 19 20 1/2 1Pack(3PC) 1 1/2-20UNF 42221207 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Old American car maintenance
5
From Japan
On 2018-06-13 15:21:40
I appreciate it for easy discovery. Thank you very much.
This review is about item#42221207.
For assembling imported motorcycle
5
From Japan
On 2018-05-15 14:58:32
It is very useful. With UNIQLO finish at this size it will be more helpful. (Have you got it?)
This review is about item#42221173.
UK old car maintenance
5
From Japan
On 2018-01-07 21:52:26
Sales of bolt nuts of UNF are unfaithfully saved. It was serious to look for elsewhere.
This review is about item#42221173.
Motorcycle repair
5
From Japan
On 2017-11-22 16:29:44
Since the genuine parts of Harley are expensive, it is saved because standard items can be used cheaply.
This review is about item#42221173.
Used for car maintenance
5
From Japan
On 2017-09-06 14:31:31
All the nuts arrived in a beautiful state. After ordering, it arrived on the next day and it was saved.
This review is about item#42221164.
Create tool with 1/2 inch screw
4
From Japan
On 2017-04-25 15:23:47
Because it is iron which can be welded easily, I will use it for trial production. Because many are not necessary, it is saved with a small pack. Although it is a little expensive but 299 yen in 6 pieces, it is UNF, so it can not be helped.
This review is about item#42221207.
Old car maintenance
4
From Japan
On 2017-03-01 21:04:06
It is saved because the size that can not be obtained at a general home center is available if it is Monotaro.
This review is about item#42221173.
Processing of attachment part of seat belt
3
From Japan
On 2017-02-18 10:34:45
The folded back part of the seat belt of the backseat of the light cargo bought second hand was tightened by the body with the ring bolt so that the rope could be hung, the fold-back part did not shake, the belt was hardened in and out So, to squeeze the nut between the body and the folded part so that the folded part can swing freely, the bolt was tightened again. I had difficulty without knowing the size of the seat belt screws.
This review is about item#42221191.

Related Products