Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Bolt Full-Thread

5.00 (1)
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Surface Processing Dimension H (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Surface Processing Dimension H (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 17 Trivalent White 7 1.5 55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x55 42222616 9.99 SGD
Shipped after 2018-06-22
M10 17 Trivalent White 7 1.5 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x45 42222607 6.99 SGD
Shipped after 2018-06-22
M8 13 TrivalentWhite 5.5 1.25 30   1Pack(5PC) 1 8x30 42222591 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for motorcycle engine bracket bolt
5
From Japan
On 2017-08-25 16:06:10
I bought it because I wanted 8th bolt. It was a very good product. I would like to purchase the size, if any.
This review is about item#42222616.

Related Products