Buy more than* S$200* and get FREE SHIPPING

Hex Bolt

4.00 (2)
Nominal Designation of Screw
W3/8
Dimension K(mm)
6
Surface Processing
UNIQLO
Dimension S (mm)
17
Material
Iron
...see all>
Product Options
ADD TO CART
Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 38 1Pack(9PC) 1 3/8x38 42225766 5.99 SGD
In stock
16 20 1Pack(10PC) 1 3/8x20 42225732 5.99 SGD
In stock
16 25 1Pack(10PC) 1 3/8x25 42225741 5.99 SGD
In stock
16 32 1Pack(9PC) 1 3/8x32 42225757 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning platform Purlock screw reuse
3
From Japan
On 2017-02-27 11:20:03
In this project, the head center has only 14 mm, but if it is a monotary it has 17 mm, 3 min nuts also have so many so it is just for repair and replacement when the prrock screw rusted, if possible, it is dumbbell It is good to have an injury.
This review is about item#42225732.
Used for maintenance of agricultural machinery
5
From Japan
On 2015-08-28 22:00:12
As for the bolt of the inch screw recently it is very handy because there is little variety. I am satisfied that the price is considerably cheaper than the home center.
This review is about item#42225757.

Related Products