Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Screw Length b (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Length (mm) Dimension Z (mm) Dimensions e (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Screw Length b (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Length (mm) Dimension Z (mm) Dimensions e (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron 26 M10 7 17 1.25 45 About 1.5 About 19.6 Chromate 1Pack(3PC) 1 10x45 1.25 42225881 4.99 SGD
In stock
Iron 30 M12 8 19 1.25 40 About 2 About 21.9 Chromate 1Pack(2PC) 1 12x40 1.25 42225933 4.99 SGD
In stock
- 25 M12 8 19 1.25 25 - - - 1pack(3pc) 1 12 x25 1.25 42225906 4.99 SGD
In stock
- 30 M14 9 22 1.5 30 - - - 1pack(2pc) 1 14 x30 1.5 42225985 5.99 SGD
In stock
- 40 M16 10 24 1.5 40 - - - 1pc 1 16 x40 1.5 42226012 4.99 SGD
Shipped after 2018-01-24
- 45 M16 10 24 1.5 45 - - - 1pc 1 16 x45 1.5 42226021 4.99 SGD
Shipped after 2018-01-24
- 20 M10 7 17 1.25 20 - - - 1pack(4pc) 1 10 x20 1.25 42225836 4.99 SGD
In stock
- 43 M18 12 27 1.5 100 - - - 1pc 1 M18 x100 42778181 11.99 SGD
Shipped after 2018-01-24
- 35 M14 9 22 1.5 35 - - - 1pc 1 14 x35 1.5 42225994 4.99 SGD
Shipped after 2018-01-24
- 40 M14 9 22 1.5 40 - - - 1pc 1 14 x40 1.5 42226003 4.99 SGD
Shipped after 2018-01-24
- 25 M10 7 17 1.25 25 - - - 1pack(4pc) 1 10 x25 1.25 42225845 5.99 SGD
Shipped after 2018-01-24
- 26 M10 7 17 1.25 50 - - - 1pack(3pc) 1 10 x50 1.25 42225897 4.99 SGD
In stock
- 30 M12 8 19 1.25 30 - - - 1pack(3pc) 1 12 x30 1.25 42225915 4.99 SGD
In stock
- 35 M12 8 19 1.25 35 - - - 1pack(2pc) 1 12 x35 1.25 42225924 4.99 SGD
In stock
- 30 M10 7 17 1.25 30 - - - 1pack(4pc) 1 10 x30 1.25 42225854 4.99 SGD
In stock
- 26 M10 7 17 1.25 35 - - - 1pack(3pc) 1 10 x35 1.25 42225863 4.99 SGD
In stock
- 26 M10 7 17 1.25 40 - - - 1pack(3pc) 1 10 x40 1.25 42225872 4.99 SGD
In stock
- 30 M12 8 19 1.25 55 - - - 1pack(2pc) 1 12 x55 1.25 42225967 4.99 SGD
In stock
- 38 M16 10 24 1.5 50 - - - 1pc 1 16 x50 1.5 42226037 4.99 SGD
In stock
- 30 M12 8 19 1.25 45 - - - 1pack(2pc) 1 12 x45 1.25 42225942 4.99 SGD
In stock
- 30 M12 8 19 1.25 50 - - - 1pack(2pc) 1 12 x50 1.25 42225951 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery
5
From Japan
On 2017-11-22 08:18:09
It is very much appreciated because it is a difficult size to obtain if it is a small amount in others. We would be pleased if you could introduce products with material S45C if available.
This review is about item#42225942.
For car maintenance
3
From Japan
On 2017-07-30 22:32:54
I purchased it with Osaka soul's hexagon nut 1 type specific item (iron / UNIQLO) and used it, but it became so hard that I could not turn it by hand alone after the first few turns, the workability was bad. Spraying lubricating spray and turning it with a ratchet entered, but still the ratchet was solid enough to be effective.
This review is about item#42226037.
Change of rusted bolt
5
From Japan
On 2017-06-09 16:59:20
I used it to replace the rusty bolt of the hitch member.
This review is about item#42225924.
Auto Repair
3
From Japan
On 2013-07-03 13:37:37
It is as per the standard and there is no particular problem.
This review is about item#42225872.
Auto Repair
3
From Japan
On 2013-01-23 03:38:23
According to specification. There is no problem in particular.
This review is about item#42225915.

Related Products