Buy more than* S$200* and get FREE SHIPPING

Tensile Strength Grade 10.9 Hex Bolt Full Thread, Iron, Uni Chromate

5.00 (6)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Dimension K(mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Dimension K(mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 15 13 1.25 40 M8 5.5 About 1.2 1Pack(4PC) 1 8x40 42227866 4.54 SGD
In stock
About 21.9 19 1.75 100 M12 8 About 2 1PC 1 12x100 42228164 4.58 SGD
In stock
About 15 13 1.25 80 M8 5.5 About 1.2 1Pack(2PC) 1 8x80 42227927 4.45 SGD
In stock
About 21.9 19 1.75 150 M12 8 About 2 1PC 1 12x150 42228207 5.29 SGD
In stock
About 27.7 24 2 85 M16 1 About 2 1PC 1 16x85 42228286 5.10 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 65 M10 7 About 1.15 1Pack(2PC) 1 10x65 42227997 5.74 SGD
Shipped after 2017-12-20
About 15 13 1.25 60 M8 5.5 About 1.2 1Pack(3PC) 1 8x60 42227902 5.74 SGD
Shipped after 2017-12-20
About 15 13 1.25 55 M8 5.5 About 1.2 1Pack(3PC) 1 8x55 42227893 5.31 SGD
Shipped after 2017-12-20
About 9.2 8 0.8 25 M5 3.5 About 0.9 1Pack(12PC) 1 5x25 42227805 8.98 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 100 M20 13 About 2.5 1PC 1 20x100 42228383 9.73 SGD
In stock
About 27.7 24 2 50 M16 1 About 2 1PC 1 16x50 42228216 4.67 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 70 M12 8 About 2 1Pack(2PC) 1 12x70 42228112 5.49 SGD
Shipped after 2017-12-20
About 15 13 1.25 75 M8 5.5 About 1.2 1Pack(3PC) 1 8x75 42227911 5.74 SGD
Shipped after 2017-12-20
About 41.6 36 3 100 M24 15 About 3 1PC 1 24x100 42228435 13.79 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 90 M20 13 About 2.5 1PC 1 20x90 42228374 8.31 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 120 M20 13 About 2.5 1PC 1 20x120 42228401 10.67 SGD
Shipped after 2017-12-20
About 27.7 24 2 80 M16 1 About 2 1PC 1 16x80 42228277 4.96 SGD
In stock
About 27.7 24 2 75 M16 1 About 2 1PC 1 16x75 42228261 4.67 SGD
Shipped after 2017-12-20
About 27.7 24 2 150 M16 1 About 2 1PC 1 16x150 42228331 8.70 SGD
In stock
About 27.7 24 2 130 M16 1 About 2 1PC 1 16x130 42228322 7.33 SGD
Shipped after 2017-12-20
About 27.7 24 2 120 M16 1 About 2 1PC 1 16x120 42228313 7.19 SGD
In stock
About 21.9 19 1.75 90 M12 8 About 2 1Pack(2PC) 1 12x90 42228155 6.08 SGD
In stock
About 21.9 19 1.75 75 M12 8 About 2 1Pack(2PC) 1 12x75 42228121 5.85 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 50 M12 8 About 2 1Pack(2PC) 1 12x50 42228076 4.70 SGD
In stock
About 21.9 19 1.75 45 M12 8 About 2 1Pack(2PC) 1 12x45 42228067 5.31 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 40 M12 8 About 2 1Pack(2PC) 1 12x40 42228051 4.58 SGD
In stock
About 15 13 1.25 50 M8 5.5 About 1.2 1Pack(4PC) 1 8x50 42227884 4.54 SGD
In stock
About 15 13 1.25 45 M8 5.5 About 1.2 1Pack(4PC) 1 8x45 42227875 5.74 SGD
Shipped after 2017-12-20
About 15 13 1.25 35 M8 5.5 About 1.2 1Pack(5PC) 1 8x35 42227857 5.74 SGD
Shipped after 2017-12-20
About 15 13 1.25 30 M8 5.5 About 1.2 1Pack(5PC) 1 8x30 42227841 4.54 SGD
In stock
About 9.2 8 1 30 M6 3.5 About 0.9 1Pack(6PC) 1 6x30 42227796 4.39 SGD
In stock
About 11.5 10 1 25 M6 4 About 1 1Pack(12PC) 1 6x25 42227823 5.74 SGD
Shipped after 2017-12-20
About 9.2 8 0.8 35 M5 3.5 About 0.9 1Pack(9PC) 1 5x35 42227814 7.59 SGD
Shipped after 2017-12-20
About 9.2 8 0.8 30 M5 3.5 About 0.9 1Pack(10PC) 1 5x30 42227787 7.59 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 80 M20 13 About 2.5 1PC 1 20x80 42228365 7.72 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 150 M20 13 About 2.5 1PC 1 20x150 42228426 14.05 SGD
In stock
About 21.9 19 1.75 85 M12 8 About 2 1Pack(2PC) 1 12x85 42228146 6.34 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 55 M10 7 About 1.15 1Pack(3PC) 1 10x55 42227972 5.31 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 70 M20 13 About 2.5 1PC 1 20x70 42228356 7.04 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 130 M20 13 About 2.5 1PC 1 20x130 42228417 -
Discontinued
[x]
About 34.6 30 2.5 110 M20 13 About 2.5 1PC 1 20x110 42228392 9.97 SGD
Shipped after 2017-12-20
About 27.7 24 2 65 M16 1 About 2 1PC 1 16x65 42228243 4.67 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 130 M12 8 About 2 1PC 1 12x130 42228182 4.70 SGD
In stock
About 19.6 17 1.5 70 M10 7 About 1.15 1Pack(2PC) 1 10x70 42228006 5.74 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 60 M10 7 About 1.15 1Pack(2PC) 1 10x60 42227981 5.31 SGD
Shipped after 2017-12-20
About 27.7 24 2 90 M16 1 About 2 1PC 1 16x90 42228295 5.25 SGD
Shipped after 2017-12-20
About 27.7 24 2 70 M16 1 About 2 1PC 1 16x70 42228252 4.67 SGD
Shipped after 2017-12-20
About 27.7 24 2 60 M16 1 About 2 1PC 1 16x60 42228234 4.67 SGD
Shipped after 2017-12-20
About 27.7 24 2 55 M16 1 About 2 1PC 1 16x55 42228225 4.67 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 80 M12 8 About 2 1Pack(2PC) 1 12x80 42228137 6.01 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 140 M12 8 About 2 1PC 1 12x140 42228191 4.83 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 110 M12 8 About 2 1PC 1 12x110 42228173 4.58 SGD
In stock
About 19.6 17 1.5 90 M10 7 About 1.15 1Pack(2PC) 1 10x90 42228033 4.67 SGD
In stock
About 34.6 30 2.5 60 M20 13 About 2.5 1PC 1 20x60 42228347 6.36 SGD
Shipped after 2017-12-20
About 27.7 24 2 100 M16 1 About 2 1PC 1 16x100 42228304 5.92 SGD
In stock
About 21.9 19 1.75 65 M12 8 About 2 1Pack(2PC) 1 12x65 42228103 5.31 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 80 M10 7 About 1.15 1Pack(2PC) 1 10x80 42228024 4.66 SGD
In stock
About 19.6 17 1.5 75 M10 7 About 1.15 1Pack(2PC) 1 10x75 42228015 5.31 SGD
Shipped after 2017-12-20
About 34.6 30 2.5 140 M20 13 - 1PC 1 M20x140 42778802 11.93 SGD
Shipped after 2017-12-21
About 34.6 30 2.5 55 M20 13 About 2.5 1PC 1 20x55 42227832 5.40 SGD
Shipped after 2017-12-20
About 21.9 19 1.75 60 M12 8 About 2 1Pack(2PC) 1 12x60 42228094 4.70 SGD
In stock
About 21.9 19 1.75 55 M12 8 About 2 1Pack(2PC) 1 12x55 42228085 5.31 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 100 M10 7 About 1.15 1Pack(2PC) 1 10x100 42228042 5.18 SGD
In stock
About 19.6 17 1.5 50 M10 7 About 1.15 1Pack(3PC) 1 10x50 42227963 5.31 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 45 M10 7 About 1.15 1Pack(3PC) 1 10x45 42227954 5.31 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 35 M10 7 About 1.15 1Pack(3PC) 1 10x35 42227936 5.74 SGD
Shipped after 2017-12-20
About 19.6 17 1.5 40 M10 7 About 1.15 1Pack(3PC) 1 10x40 42227945 4.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used to remove the motorcycle crankcase
5
From Japan
On 2017-11-29 22:20:35
Used to remove the Skywave crankcase. Because I needed the M8 long bolt.
This review is about item#42227902.
When parts of the product are out of stock
5
From Japan
On 2017-05-11 11:33:13
The handlers were very sized because it was a small bolt size. I will appreciate it in the future because I can save the trouble of finding a merchant!
This review is about item#42228173.
Used for heavy machine frame
5
From Japan
On 2017-02-06 00:54:58
There are many types, length and so on so we are very saved.
This review is about item#42227936.
Automobile
5
From Japan
On 2016-02-23 15:44:33
I was saved because I was looking for long screws of all screws with high tension.
This review is about item#42227857.
Car parts High lift
5
From Japan
On 2016-02-16 08:52:51
It is a very appreciated product because it was hard to find all screws with a pitch of 1.25 with a high tension of 10.9.
This review is about item#42227866.
Automobile
5
From Japan
On 2014-08-14 13:25:41
With 10.9 all screws, UNIQLO is unusual, so it is saved.
This review is about item#42228006.

Related Products