Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Material Screw Length b (mm) Dimensions ds (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Dimension Z (mm) Length (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material Screw Length b (mm) Dimensions ds (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Dimension Z (mm) Length (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 30 12 M12 8 19 1.75 - 80 - 1pack(2pc) 1 12 x80 42233721 6.35 SGD
In stock
Trivalent White Iron 22 8 M8 5.5 13 1.25 About 2 40 About 15 1Pack(4PC) 1 8x40 42233335 4.54 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 35 - 1pack(5pc) 1 8 x35 42233326 4.58 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 60 - 1pack(3pc) 1 8 x60 42233362 4.54 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 65 - 1pack(3pc) 1 8 x65 42233371 4.58 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 90 - 1pack(2pc) 1 8 x90 42233414 4.54 SGD
In stock
- - 30 12 M12 8 19 1.75 - 100 - 1pc 1 12 x100 42233764 4.63 SGD
In stock
- - 38 16 M16 10 24 2 - 70 - 1pc 1 16 x70 42233956 4.76 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 45 - 1pack(4pc) 1 8 x45 42233344 4.54 SGD
In stock
- - 30 12 M12 8 19 1.75 - 85 - 1pc 1 12 x85 42233737 4.63 SGD
In stock
- - 30 12 M12 8 19 1.75 - 30 - 1pack(3pc) 1 12 x30 42233624 4.92 SGD
In stock
- - 30 12 M12 8 19 1.75 - 35 - 1pack(2pc) 1 12 x35 42233633 4.54 SGD
In stock
- - 26 10 M10 7 17 1.5 - 70 - 1pack(2pc) 1 10 x70 42233545 4.67 SGD
In stock
- - 26 10 M10 7 17 1.5 - 80 - 1pack(2pc) 1 10 x80 42233554 4.97 SGD
In stock
- - 18 6 M6 4 10 1 - 30 - 1pack(8pc) 1 6 x30 42233177 4.48 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 25 - 1pack(6pc) 1 8 x25 42233301 4.58 SGD
In stock
- - 22 8 M8 5.5 13 1.25 - 30 - 1pack(5pc) 1 8 x30 42233317 4.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For installation of brake caliper support
5
From Japan
On 2017-02-21 22:14:17
I was looking for something of a good size for high strength bolts. It is really useful that you can purchase a house of exactly good size at home.
This review is about item#42233493.
Machine maintenance
4
From Japan
On 2016-07-04 16:52:54
It is quite useful because such products are not readily available. I can not evaluate the product without time, but I do not think there is probably a problem.
This review is about item#42233922.
Track truck bedding
5
From Japan
On 2015-12-20 06:49:16
I am thankful that handling of high strength bolt is not a neighborhood shop.
This review is about item#42233624.
Tool repair
3
From Japan
On 2015-10-18 17:35:08
The image of the product is a half screw, but the item sent has been all screws. I wanted a half screw ~
This review is about item#42233091.

Related Products