Buy more than* S$200* and get FREE SHIPPING

Tensile Strength Grade 8.8 Hex Bolt Full Thread, Iron, Chromate, Pack Product

5.00 (3)
Surface Processing
Chromate
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 5.5 About 15 13 1.25 25 1Pack(8PC) 1 8x25 42239154 4.67 SGD
M10 7 About 19.6 17 1.5 25 1Pack(5PC) 1 10x25 42239172 4.76 SGD
M16 10 About 27.7 24 2 35 1Pack(2PC) 1 16x35 42239233 4.92 SGD
M12 8 About 21.9 19 1.75 30 1Pack(4PC) 1 12x30 42239206 4.89 SGD
M12 8 About 21.9 19 1.75 25 1Pack(4PC) 1 12x25 42239197 4.79 SGD
M8 5.5 About 15 13 1.25 16 1Pack(10PC) 1 8x16 42239136 9.76 SGD
M8 5.5 About 15 13 1.25 20 1Pack(8PC) 1 8x20 42239145 4.58 SGD
M6 4 About 11.5 10 1 14 1Pack(17PC) 1 6x14 42239102 4.58 SGD
M16 10 About 27.7 24 2 40 1Pack(2PC) 1 16x40 42239242 4.48 SGD
M16 10 About 27.7 24 2 30 1Pack(2PC) 1 16x30 42239224 4.48 SGD
M10 7 About 19.6 17 1.5 20 1Pack(5PC) 1 10x20 42239163 4.98 SGD
M16 10 About 27.7 24 2 45 1Pack(2PC) 1 16x45 42239251 4.48 SGD
M10 7 About 19.6 17 1.5 30 1Pack(5PC) 1 10x30 42239181 4.79 SGD
M6 4 About 11.5 10 1 20 1Pack(15PC) 1 6x20 42239127 4.58 SGD
M6 4 About 11.5 10 1 12 1Pack(17PC) 1 6x12 42239093 4.54 SGD
M12 8 About 21.9 19 1.75 35 1Pack(4PC) 1 12x35 42239215 4.98 SGD
M6 4 About 11.5 10 1 16 1Pack(17PC) 1 6x16 42239111 4.58 SGD
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Snow removal work
5
From Japan
On 2017-02-06 17:40:21
I use it for a pin of a snowplow auger. In UNIQLO bolt, the strength of this bolt was weak, it was weak!
This review is about item#42239154.
Stay of machine
5
From Japan
On 2015-03-05 12:41:57
I am satisfied that I can buy a bolt with strength 8.8 in a few.
This review is about item#42239127.
Maintenance of farm equipment
5
From Japan
On 2012-10-12 07:24:24
There is no problem in comparison with commercial products. Because the variety is rich, we have been satisfied with the extent of selection expanding. Although it will not be a problem for professional, free shipping over 3,000 yen for private use maintenance is impossible to reach the amount for sudden ordering.
This review is about item#42239215.

Related Products