Buy more than* S$200* and get FREE SHIPPING

Small Stainless Steel Hex Bolt, Full Thread

5.00 (2)
Pitch
1.25
Material
Stainless
...see all
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimension K(mm) Dimension Z (mm) Dimensions e (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimension K(mm) Dimension Z (mm) Dimensions e (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 M10 7 About 1.5 About 16.2 14   1Pack(2PC) 1 10x15 42242532 5.70 SGD
In stock
65 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x65 42242715 11.70 SGD
Shipped after 2017-06-01
90 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x90 42242742 17.20 SGD
Shipped after 2017-06-01
80 M12 8 About 2 About 19.6 17   1PC 1 12x80 42242733 14.38 SGD
Shipped after 2017-06-01
70 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x70 42242724 13.79 SGD
Shipped after 2017-06-01
110 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x110 42242767 32.30 SGD
Shipped after 2017-06-01
100 M12 8 About 2 About 19.6 17   1PC 1 12x100 42242751 18.65 SGD
Shipped after 2017-06-01
30 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x30 42242645 6.18 SGD
Shipped after 2017-06-01
25 M12 8 About 2 About 19.6 17   1PC 1 12x25 42242636 5.48 SGD
Shipped after 2017-06-01
50 M10 7 About 1.5 About 16.2 14   1PC 1 10x50 42242611 4.32 SGD
In stock
25 M10 7 About 1.5 About 16.2 14   1Pack(2PC) 1 10x25 42242566 4.80 SGD
In stock
45 M12 8 About 2 About 19.6 17   1PC 1 12x45 42242672 7.42 SGD
Shipped after 2017-06-01
40 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x40 42242663 7.12 SGD
Shipped after 2017-06-01
45 M10 7 About 1.5 About 16.2 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x45 42242602 5.74 SGD
Shipped after 2017-06-01
30 M10 7 About 1.5 About 16.2 14   1Pack(2PC) 1 10x30 42242575 5.33 SGD
In stock
75 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x75 42782957 13.51 SGD
Shipped after 2017-06-01
40 M10 7 About 1.5 About 16.2 14   1PC 1 10x40 42242593 4.32 SGD
In stock
20 M10 7 About 1.5 About 16.2 14   1Pack(2PC) 1 10x20 42242557 4.35 SGD
In stock
50 M12 8 About 2 About 19.6 17   1PC 1 12x50 42242681 7.78 SGD
In stock
35 M12 8 About 2 About 19.6 17   1PC 1 12x35 42242654 6.05 SGD
In stock
55 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x55 42242697 10.88 SGD
Shipped after 2017-06-01
60 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x60 42242706 12.63 SGD
Shipped after 2017-06-01
20 M12 8 About 2 About 19.6 17   1PC 1 12x20 42242627 4.70 SGD
In stock
150 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x150 42242785 33.59 SGD
Shipped after 2017-06-01
35 M10 7 About 1.5 About 16.2 14   1Pack(2PC) 1 10x35 42242584 5.77 SGD
In stock
130 M12 8 About 2 About 19.6 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x130 42242776 32.30 SGD
Shipped after 2017-06-01
16 M10 7 About 1.5 About 16.2 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x16 42242541 7.08 SGD
Shipped after 2017-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2015-10-02 20:20:25
I am thankful that there was not a thing with a detailed length matching the details in the home center. Just the price was the same diameter in the home center, higher than the long one.
This review is about item#42242557.
Parts of the garage jack
5
From Japan
On 2012-10-27 16:33:20
Because it was an item not handled at nearby home center, it was very helpful. Search was also easy, I arrived earlier than I thought. I will be using this again.
This review is about item#42242636.

Related Products