Buy more than* S$200* and get FREE SHIPPING

Ultra Low Head Hex Bolt, Stainless Steel

2.00 (1)
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimension H (mm) Pitch Length (mm) Dimensions b (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension H (mm) Pitch Length (mm) Dimensions b (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 2 1 12 - M6   1PC 1 6x12 42243214 4.45 SGD
Shipped after 2017-07-24
7 1.5 0.7 30 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x30 42243135 4.89 SGD
Shipped after 2017-07-25
7 1.5 0.7 25 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x25 42243126 4.89 SGD
Shipped after 2017-07-25
10 2 1 30 - M6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x30 42243257 5.65 SGD
Shipped after 2017-07-25
8 2 0.8 20 - M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x20 42243187 5.06 SGD
Shipped after 2017-07-25
8 2 0.8 12 - M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x12 42243162 5.49 SGD
Shipped after 2017-07-25
8 2 0.8 10 - M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x10 42243153 5.06 SGD
Shipped after 2017-07-25
7 1.5 0.7 12 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x12 42243092 4.89 SGD
Shipped after 2017-07-25
7 1.5 0.7 10 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x10 42243083 4.89 SGD
Shipped after 2017-07-25
10 2 1 25 - M6   1PC 1 6x25 42243241 4.45 SGD
Shipped after 2017-07-24
7 1.5 0.7 20 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x20 42243117 5.74 SGD
Shipped after 2017-07-25
7 1.5 0.7 15 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x15 42243101 4.89 SGD
Shipped after 2017-07-25
13 2 1.25 30 - M8   1PC 1 8x30 42243293 4.93 SGD
Shipped after 2017-07-24
13 2 1.25 20 - M8   1PC 1 8x20 42243275 -
Discontinued
[x]
10 2 1 20 - M6   1PC 1 6x20 42243232 4.45 SGD
Shipped after 2017-07-24
- 2 0.8 30 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M5x30 42783097 5.06 SGD
Shipped after 2017-07-25
13 2 1.25 25 - M8   1PC 1 8x25 42243284 4.97 SGD
Shipped after 2017-07-24
13 2 1.25 15 - M8   1PC 1 8x15 42243266 4.93 SGD
Shipped after 2017-07-24
10 2 1 15 - M6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x15 42243223 5.65 SGD
Shipped after 2017-07-25
10 2 1 10 - M6   1PC 1 6x10 42243205 4.51 SGD
Shipped after 2017-07-24
8 2 0.8 8 - M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x8 42243144 5.06 SGD
Shipped after 2017-07-25
8 2 0.8 25 - M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x25 42243196 5.06 SGD
Shipped after 2017-07-25
8 2 0.8 15 - M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x15 42243171 5.49 SGD
Shipped after 2017-07-25
7 1.5 0.7 8 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x8 42243074 4.89 SGD
Shipped after 2017-07-25
7 1.5 0.7 6 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x6 42243065 4.89 SGD
Shipped after 2017-07-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
I tried to use the screw of a narrow part.
2
From Japan
On 2016-06-08 11:10:19
There is no problem with the product, but due to the super low head the tightening is off with a normal wrench, how much you lick the hex head with stainless steel. It is safe to use an eyewear wrench when using an ultra-low head. And the unit price is too high. From now on, use carbide rotary bar to cut it or switch to hexagon socket head bolt (stainless steel). Prior to purchasing ultra-low head hexagon bolt (stainless steel), I was processing one size smaller head size of hexagon bolt. Example: M6 is 10 mm, but M5 was 8 mm, so it was scraped 1 mm per side. In the part where the wrench size becomes smaller, screw tightening was done securely even in a narrow place.
This review is about item#42243214.

Related Products