Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Head Screw, Unified, Fine Thread G-5, Iron, Uni Chromate, Packed

2.50 (2)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Number of Threads Dimension H (mm) Length (inch) Dimension S (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Number of Threads Dimension H (mm) Length (inch) Dimension S (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5/16 12.5 24 5 5/8 1 1Pack(5PC) 1 5/16x5/8 42243336 4.99 SGD
Shipped after 2018-06-25
5/16 16 20 7 2 1-1/4 1Pack(2PC) 1 7/16x2" 42243354 4.99 SGD
Shipped after 2018-06-25
41775 12.5 24 5 41702 1 1Pack(5PC) 1 5/16x3/4 42243345 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Attach to vehicle
2
From Japan
On 2016-12-27 20:48:45
In the photograph, despite the thread being cut to the root, the original 2 centimeters was a thing with no threads. You'd better attach more photos firmly.
This review is about item#42243354.
Motorcycle parts field installation etc.
3
From Japan
On 2016-08-16 01:17:48
The accuracy is not bad, I think that it is a good price for the price.
This review is about item#42243336.

Related Products