Buy more than* S$200* and get FREE SHIPPING

Hex Head Screw, Unified, Fine Thread G-5, Iron, Trivalent White, Packed

4.00 (1)
Length (inch)
1
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension S (inch) Nominal Designation of Screw Dimensions B (mm) Surface Processing Number of Threads Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (inch) Nominal Designation of Screw Dimensions B (mm) Surface Processing Number of Threads Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 41775 12.5 TrivalentWhite 24 5 1Pack(4PC) 1 5/16x1" 42243363 4.99 SGD
Shipped after 2018-04-23
1-3/8 1/2 19 Trivalent White 20 8 1Pack(2PC) 1 1/2x1" 42243372 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Adapted to the 1 / 2unf portion of the drill chuck and remodeled
4
From Japan
On 2017-03-30 16:30:52
It is used to fix the drill chuck to the ridge stitch of the leather craft.
This review is about item#42243372.

Related Products