Buy more than* S$200* and get FREE SHIPPING

Hex Head Screw, Unified, Coarse Thread G-5, Iron, Trivalent White, Packed

Dimension S (inch)
1-1/8
Nominal Designation of Screw
3/8
Dimensions B (mm)
14
Surface Processing
Trivalent White
Dimension H (mm)
6
Material
Iron
...see all>
Product Options
ADD TO CART
Number of Threads Length (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Length (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3/4 1Pack(4PC) 1 3/8x3/4 42243686 5.99 SGD
In stock
- 1 1Pack(3PC) 1 3/8x1" 42243695 5.99 SGD
In stock
16 1-1/4 1Pack(3PC) 1 3/8x1"1/4 42243704 4.99 SGD
In stock
ADD TO CART

Related Products