Buy more than* S$200* and get FREE SHIPPING

Hex Head Screw,Unified, Coarse Thread G-5, Iron

4.67 (3)
Surface Processing
Cloth
Material
Iron
...see all
Product Options
ADD TO CART
Dimensions B (mm) Number of Threads Dimension H (mm) Length (inch) Dimension S (inch) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Number of Threads Dimension H (mm) Length (inch) Dimension S (inch) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 - 5 3/4 1 5/16   1Pack(6PC) 1 5/16x3/4 42243801 5.74 SGD
In stock
11 20 4 1/2 7/8 1/4   1Pack(10PC) 1 1/4x1/2 42243713 4.39 SGD
In stock
11 20 4 1-1/2 7/8 1/4   1Pack(6PC) 1 1/4x1"1/2 42243774 4.48 SGD
In stock
19 - 8 3/4 1-3/8 1/2   1Pack(2PC) 1 1/2x3/4 42244011 4.79 SGD
In stock
19 - 8 3-1/2 1-3/8 1/2   1PC 1 1/2x3"1/2 42244115 4.48 SGD
In stock
19 - 8 1-1/2 1-3/8 1/2   1Pack(2PC) 1 1/2x1"1/2 42244045 4.79 SGD
In stock
19 - 8 1 1-3/8 1/2   1Pack(2PC) 1 1/2x1" 42244027 4.79 SGD
In stock
11 20 4 7/8 7/8 1/4   1Pack(9PC) 1 1/4x7/8 42243747 6.37 SGD
In stock
19 - 8 2-1/4 1-3/8 1/2   1Pack(2PC) 1 1/2x2"1/4 42244072 5.92 SGD
In stock
19 - 8 2 1-3/8 1/2   1Pack(2PC) 1 1/2x2" 42244063 5.44 SGD
In stock
19 - 8 3 1-3/8 1/2   1PC 1 1/2x3" 42244106 4.48 SGD
In stock
19 - 8 1-3/4 1-3/8 1/2   1Pack(2PC) 1 1/2x1"3/4 42244054 5.07 SGD
In stock
16 - 7 1-1/4 1-1/4 7/16   1Pack(3PC) 1 7/16x1"1/4 42243975 5.31 SGD
In stock
23.5 - 10 1-1/4 1-5/8 5/8   1PC 1 5/8x1"1/4 42244133 4.48 SGD
In stock
14 - 6 3 1-1/8 3/8   1Pack(2PC) 1 3/8x3" 42243957 4.57 SGD
In stock
19 - 8 4 1-3/8 1/2   1PC 1 1/2x4" 42244124 4.23 SGD
In stock
16 - 7 1-3/4 1-1/4 7/16   1Pack(2PC) 1 7/16x1"3/4 42243993 4.54 SGD
In stock
23.5 - 10 2-1/2 1-5/8 5/8   1PC 1 5/8x2"1/2 42244151 4.90 SGD
In stock
23.5 - 10 2 1-5/8 5/8   1PC 1 5/8x2" 42244142 4.48 SGD
In stock
12.5 - 5 7/8 1 5/16   1Pack(6PC) 1 5/16x7/8 42243817 4.48 SGD
In stock
12.5 - 5 1/2 1 5/16   1Pack(6PC) 1 5/16x1/2 42243783 5.74 SGD
In stock
14 - 6 5/8 1-1/8 3/8   1Pack(5PC) 1 3/8x5/8 42243871 5.31 SGD
In stock
14 - 6 3/4 1-1/8 3/8   1Pack(5PC) 1 3/8x3/4 42243887 4.54 SGD
In stock
14 - 6 1/2 1-1/8 3/8   1Pack(5PC) 1 3/8x1/2 42243862 5.31 SGD
In stock
14 - 6 1-3/4 1-1/8 3/8   1Pack(3PC) 1 3/8x1"3/4 42243932 4.54 SGD
In stock
28 - 12 2-1/2 2 3/4   1PC 1 3/4x2"1/2 42244185 7.27 SGD
In stock
11 20 4 5/8 7/8 1/4   1Pack(10PC) 1 1/4x5/8 42243722 5.74 SGD
In stock
11 20 4 3/4 7/8 1/4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 1/4x3/4 42243731 6.37 SGD
In stock
12.5 - 5 1-1/2 1 5/16   1Pack(4PC) 1 5/16x1"1/2 42243844 4.48 SGD
In stock
14 - 6 1 1-1/8 3/8   1Pack(4PC) 1 3/8x1" 42243905 5.31 SGD
In stock
28 - 12 2 2 3/4   1PC 1 3/4x2" 42244176 6.26 SGD
In stock
28 - 12 1-1/4 2 3/4   1PC 1 3/4x1"1/4 42244167 5.42 SGD
In stock
11 20 4 1 7/8 1/4   1Pack(8PC) 1 1/4x1" 42243756 4.45 SGD
In stock
19 - 8 1-1/4 1-3/8 1/2   1Pack(2PC) 1 1/2x1"1/4 42244036 4.32 SGD
In stock
16 - 7 1 1-1/4 7/16   1Pack(3PC) 1 7/16x1" 42243966 4.54 SGD
In stock
12.5 - 5 1 1 5/16   1Pack(5PC) 1 5/16x1" 42243826 4.48 SGD
In stock
14 - 6 7/8 1-1/8 3/8   1Pack(4PC) 1 3/8x7/8 42243896 9.76 SGD
In stock
14 - 6 1-1/2 1-1/8 3/8   1Pack(3PC) 1 3/8x1"1/2 42243923 9.76 SGD
In stock
11 20 4 1-1/4 7/8 1/4   1Pack(7PC) 1 1/4x1"1/4 42243765 5.74 SGD
In stock
16 - 7 2 1-1/4 7/16   1Pack(2PC) 1 7/16x2" 42244002 4.63 SGD
In stock
12.5 - 5 5/8 1 5/16   1Pack(6PC) 1 5/16x5/8 42243792 5.74 SGD
In stock
19 - 8 2-3/4 1-3/8 1/2   1PC 1 1/2x2"3/4 42244097 4.48 SGD
In stock
19 - 8 2-1/2 1-3/8 1/2   1Pack(2PC) 1 1/2x2"1/2 42244081 6.18 SGD
In stock
12.5 18 5 2 1 5/16   1Pack(4PC) 1 5/16x2" 42243853 4.57 SGD
In stock
12.5 18 5 36895 1 41775   1Pack(5PC) 1 5/16x1"1/4 42243835 4.54 SGD
In stock
16 14 7 36893 36895 41836   1Pack(3PC) 1 7/16x1"1/2 42243984 4.66 SGD
In stock
14 16 6 2 36899 41706   1Pack(3PC) 1 3/8x2" 42243941 4.57 SGD
In stock
14 16 6 36895 36899 41706   1Pack(4PC) 1 3/8x1"1/4 42243914 4.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the stove
5
From Japan
On 2016-12-16 18:00:30
Where the dealer was in trouble no, it was saved me covered in here. In early correspondence from to arrange, it was repaired earlier than expected.
This review is about item#42243713.
Repair
5
From Japan
On 2016-06-24 14:48:03
It is possible to order a small number have come in handy.
This review is about item#42244115.
Installation of motorcycle muffler
4
From Japan
On 2013-11-21 20:40:17
Unify's inch screw is necessary to attach Harley muffler to hobby bike and purchase Neighborhood home center etc was not treated and it was troubled but it was saved by dealing with monotalou!
This review is about item#42243722.

Related Products