Buy more than* S$200* and get FREE SHIPPING

Hex Head Screw, Full Thread, Aluminum

4.42 (19)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 5.5 About 15 13 1.25 75 1Pack(2PC) 1 M8x75 42787963 6.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 45 1Pack(2PC) 1 8x45 42247965 9.99 SGD
Shipped after 2018-05-28
M6 4 About 11.5 10 1 45 1Pack(4PC) 1 6x45 42247877 4.99 SGD
In stock
M16 10 About 27.7 24 2 60 1PC 1 16x60 42248193 10.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 85 1PC 1 M8x85 42787972 5.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 70 1Pack(2PC) 1 M8x70 42787954 5.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 95 1PC 1 M12x95 42788103 8.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 80 1PC 1 M12x80 42788076 7.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 60 1PC 1 M10x60 42787997 4.99 SGD
Shipped after 2018-05-28
M16 10 About 27.7 24 2 75 1PC 1 16x75 42248211 15.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 75 1PC 1 12x75 42248141 6.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 35 1Pack(2PC) 1 10x35 42248035 6.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 30 1Pack(2PC) 1 10x30 42248026 4.99 SGD
In stock
M10 7 About 19.6 17 1.5 20 1Pack(2PC) 1 10x20 42248001 5.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 55 1Pack(2PC) 1 M8x55 42787927 5.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 90 1PC 1 M12x90 42788094 8.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 85 1PC 1 M12x85 42788085 7.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 65 1PC 1 M12x65 42788051 6.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 70 1PC 1 M10x70 42788015 5.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 55 1PC 1 M10x55 42787981 4.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 60 1Pack(2PC) 1 M8x60 42787936 5.99 SGD
Shipped after 2018-05-28
M6 4 About 11.5 10 1 50 1Pack(3PC) 1 6x50 42247886 4.99 SGD
In stock
M16 10 About 27.7 24 2 55 1PC 1 16x55 42248184 9.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 45 1PC 1 10x45 42248053 4.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 65 1Pack(2PC) 1 M8x65 42787945 5.99 SGD
Shipped after 2018-05-28
M16 10 About 27.7 24 2 70 1PC 1 M16x70 42788121 10.99 SGD
Shipped after 2018-05-28
M16 10 About 27.7 24 2 45 1PC 1 16x45 42248166 8.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 55 1PC 1 M12x55 42788033 5.99 SGD
Shipped after 2018-05-28
M6 4 About 11.5 10 1 35 1Pack(4PC) 1 6x35 42247852 4.99 SGD
In stock
M16 10 About 27.7 24 2 50 1PC 1 16x50 42248175 8.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 50 1PC 1 12x50 42248132 4.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 25 1Pack(2PC) 1 12x25 42248087 9.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 20 1Pack(2PC) 1 12x20 42248071 4.99 SGD
In stock
M12 8 About 21.9 19 1.75 70 1PC 1 M12x70 42788067 6.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 60 1PC 1 M12x60 42788042 5.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 100 1PC 1 M12x100 42788112 8.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 75 1PC 1 M10x75 42788024 5.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 65 1PC 1 M10x65 42788006 4.99 SGD
Shipped after 2018-05-28
M16 10 About 27.7 24 2 65 1PC 1 16x65 42248202 10.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 40 1PC 1 12x40 42248114 4.99 SGD
In stock
M12 8 About 21.9 19 1.75 30 1Pack(2PC) 1 12x30 42248096 10.99 SGD
Shipped after 2018-05-28
M8 5.5 About 15 13 1.25 35 1Pack(3PC) 1 8x35 42247947 4.99 SGD
In stock
M6 4 About 11.5 10 1 25 1Pack(5PC) 1 6x25 42247834 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 30 1Pack(3PC) 1 8x30 42247931 4.99 SGD
In stock
M6 4 About 11.5 10 1 15 1Pack(5PC) 1 6x15 42247807 4.99 SGD
In stock
M10 7 About 19.6 17 1.5 25 1Pack(2PC) 1 10x25 42248017 4.99 SGD
In stock
M6 4 About 11.5 10 1 20 1Pack(5PC) 1 6x20 42247825 4.99 SGD
In stock
M6 4 About 11.5 10 1 10 1Pack(6PC) 1 6x10 42247782 4.99 SGD
In stock
M6 4 About 11.5 10 1 16 1Pack(5PC) 1 6x16 42247816 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 25 1Pack(3PC) 1 8x25 42247922 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 50 1Pack(2PC) 1 8x50 42247974 4.99 SGD
In stock
M6 4 About 11.5 10 1 12 1Pack(6PC) 1 6x12 42247791 4.99 SGD
In stock
M10 7 About 19.6 17 1.5 16 1Pack(2PC) 1 10x16 42247992 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 80 1Pack(2PC) 1 8x80 42247983 5.99 SGD
In stock
M6 4 About 11.5 10 1 30 1Pack(4PC) 1 6x30 42247843 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 12 1Pack(4PC) 1 8x12 42247895 4.99 SGD
In stock
M6 4 About 11.5 10 1 40 1Pack(4PC) 1 6x40 42247861 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 20 1Pack(3PC) 1 8x20 42247913 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 16 1Pack(4PC) 1 8x16 42247904 4.99 SGD
In stock
M8 5.5 About 15 13 1.25 40 1Pack(2PC) 1 8x40 42247956 4.99 SGD
In stock
M16 10 About 27.7 24 2 40 1PC 1 16x40 42248157 8.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 45 1PC 1 12x45 42248123 4.99 SGD
Shipped after 2018-05-28
M12 8 About 21.9 19 1.75 35 1PC 1 12x35 42248105 4.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 50 1PC 1 10x50 42248062 5.99 SGD
Shipped after 2018-05-28
M10 7 About 19.6 17 1.5 40 1Pack(2PC) 1 10x40 42248044 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Parts production
5
From Japan
On 2018-05-07 08:23:40
I was able to produce as planned with the goods I expected.
This review is about item#42248087.
Replacement of the iron bolt in the area where the strength of the car under the floor is unnecessary and it is easy to corrode
5
From Japan
On 2018-04-15 12:00:04
I changed it to aluminum bolt because it toils hard to pull out if the head of the iron bolt integrated and rusted breaks. It is hard to corrode, I think that aluminum bolts can easily be removed with a drill if the head is broken by any chance. Ideal for bolts under the floor where strength is not needed.
This review is about item#42247895.
As a part of a self-made manual agricultural machine
3
From Japan
On 2018-01-26 17:02:04
Somewhat insufficient strength, but because there are no other parts to change, just use it is acceptable as it can withstand
This review is about item#42248096.
Alumite treatment
3
From Japan
On 2018-01-26 14:45:24
It was used for tightening of alumite treatment. There was no aluminum bolt nut in the neighborhood home center, so it was saved. It was better if there was selling in bulk.
This review is about item#42247843.
To the maintenance of the motorcycle
3
From Japan
On 2017-10-30 18:06:25
After the maintenance of the motorcycle, from the genuine bolt to titanium weight bolt or stain bolt in many cases, for the purpose of weight reduction and rust prevention. This aluminum nut is certainly light. You can understand the lightness simply by holding it in your hand. However, although stain bolts are effective in terms of rust prevention, titanium and aluminum bolts are certainly lightweight, but they will not go as far as weight reduction. The reason is that because the weight of the bolt is from about a few grams to a bigger bolt, it is about 10 grams, because the original weight is very high. Even if it is half the weight, the weight reduction is several grams. Even when 10 pieces are exchanged, it is often less than 50 g. Too lighter is too slight, well, it is a mood.
This review is about item#42247931.
Weight reduction of car body
5
From Japan
On 2017-10-05 20:32:53
I bought a lot after purchasing with free shipping fee adjustment. Pure iron bolt is heavy and heavy. Bolts that do not need strength are surprisingly large.
This review is about item#42247791.
Ja 11 Jimny weight reduction
5
From Japan
On 2017-08-04 20:40:59
I bought it with the free shipping amount matching. I am surprised many times surprisingly when exchanging it for aluminum bolt around the part where it does not apply excessively. It only makes sense to be in a sense to understand the lightness and effect just by having it. It is also attractive to have a high sense of security and heat dissipation compared to resin bolts.
This review is about item#42247834.
Weight reduction of motorcycle
5
From Japan
On 2017-07-14 14:54:51
The strength and quality of the bolt could also be used without any problem. I also want to use cheap price in the future
This review is about item#42247807.
Weight reduction of bolts of bike scooter
5
From Japan
On 2017-07-14 14:46:15
It was used for weight saving. Price was also cheap and strength was able to be used without any problem.
Bike step repair
5
From Japan
On 2017-05-14 16:58:01
Especially it could be used without any problem. Items immediately arrived and it was saved.
This review is about item#42247886.

Related Products