Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Head Screw, Full Thread, Stainless Steel, Black

4.88 (8)
Surface Processing
Black
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 15 13 1.25 55 M8 5.5 1Pack(2PC) 1 8x55 42250485 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 45 M8 5.5 1Pack(3PC) 1 8x45 42250467 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 30 M8 5.5 1Pack(4PC) 1 8x30 42250433 5.99 SGD
In stock
About 11.5 10 1 40 M6 4 1Pack(6PC) 1 6x40 42250284 4.99 SGD
In stock
About 11.5 10 1 20 M6 4 1Pack(10PC) 1 6x20 42250241 4.99 SGD
In stock
About 11.5 10 1 12 M6 4 1Pack(12PC) 1 6x12 42250205 4.99 SGD
In stock
About 9.2 8 0.8 40 M5 3.5 1Pack(6PC) 1 5x40 42250171 5.99 SGD
Shipped after 2018-06-25
About 9.2 8 0.8 30 M5 3.5 1Pack(7PC) 1 5x30 42250153 6.99 SGD
Shipped after 2018-06-25
About 9.2 8 0.8 20 M5 3.5 1Pack(8PC) 1 5x20 42250135 6.99 SGD
Shipped after 2018-06-25
About 9.2 8 0.8 16 M5 3.5 1Pack(9PC) 1 5x16 42250126 5.99 SGD
Shipped after 2018-06-25
About 19.6 17 1.5 45 M10 7 1Pack(2PC) 1 10x45 42250616 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 75 M6 4 1Pack(3PC) 1 6x75 42250354 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 60 M6 4 1Pack(4PC) 1 6x60 42250327 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 16 M6 4 1Pack(10PC) 1 6x16 42250223 4.99 SGD
In stock
About 19.6 17 1.5 50 M10 7 1Pack(2PC) 1 10x50 42250625 5.99 SGD
Shipped after 2018-06-25
About 19.6 17 1.5 16 M10 7 1Pack(3PC) 1 10x16 42250555 9.99 SGD
Shipped after 2018-06-25
About 21.9 19 1.75 30 M12 8 1Pack(2PC) 1 12x30 42250652 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 65 M8 5.5 1Pack(2PC) 1 8x65 42250503 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 35 M8 5.5 1Pack(4PC) 1 8x35 42250442 5.99 SGD
In stock
About 11.5 10 1 35 M6 4 1Pack(6PC) 1 6x35 42250275 4.99 SGD
In stock
About 9.2 8 0.8 14 M5 3.5 1Pack(9PC) 1 5x14 42250101 7.99 SGD
Shipped after 2018-06-25
About 8.1 7 0.7 15 M4 2.8 1Pack(12PC) 1 4x15 42250031 8.99 SGD
Shipped after 2018-06-25
About 8.1 7 0.7 10 M4 2.8 1Pack(13PC) 1 4x10 42250013 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 40 M8 5.5 1Pack(3PC) 1 8x40 42250451 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 65 M6 4 1Pack(3PC) 1 6x65 42250336 9.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 25 M6 4 1Pack(8PC) 1 6x25 42250257 4.99 SGD
In stock
About 9.2 8 0.8 55 M5 3.5 1Pack(4PC) 1 5x55 42250187 4.99 SGD
In stock
About 9.2 8 0.8 15 M5 3.5 1Pack(9PC) 1 5x15 42250117 5.99 SGD
Shipped after 2018-06-25
About 6.4 5.5 0.5 8 M3 2 1Pack(13PC) 1 3x8 42249986 8.99 SGD
Shipped after 2018-06-25
About 19.6 17 1.5 40 M10 7 1Pack(2PC) 1 10x40 42250607 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 75 M8 5.5 1Pack(2PC) 1 8x75 42250521 9.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 22 M8 5.5 1Pack(4PC) 1 8x22 42250415 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 18 M8 5.5 1Pack(4PC) 1 8x18 42250397 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 16 M8 5.5 1Pack(5PC) 1 8x16 42250381 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 18 M6 4 1Pack(8PC) 1 6x18 42250232 5.99 SGD
Shipped after 2018-06-25
About 9.2 8 0.8 25 M5 3.5 1Pack(7PC) 1 5x25 42250144 6.99 SGD
Shipped after 2018-06-25
About 9.2 8 0.8 10 M5 3.5 1Pack(10PC) 1 5x10 42250083 4.99 SGD
In stock
About 8.1 7 0.7 30 M4 2.8 1Pack(8PC) 1 4x30 42250056 5.99 SGD
In stock
About 15 13 1.25 85 M8 5.5 1Pack(2PC) 1 8x85 42250546 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 70 M6 4 1Pack(3PC) 1 6x70 42250345 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 55 M6 4 1Pack(4PC) 1 6x55 42250311 5.99 SGD
Shipped after 2018-06-25
About 11.5 10 1 15 M6 4 1Pack(10PC) 1 6x15 42250214 4.99 SGD
In stock
About 9.2 8 0.8 8 M5 3.5 1Pack(10PC) 1 5x8 42250074 5.99 SGD
Shipped after 2018-06-25
About 21.9 19 1.75 35 M12 8 1Pack(2PC) 1 12x35 42250661 5.99 SGD
Shipped after 2018-06-25
About 21.9 19 1.75 25 M12 8 1Pack(2PC) 1 12x25 42250643 5.99 SGD
Shipped after 2018-06-25
About 19.6 17 1.5 30 M10 7 1Pack(2PC) 1 10x30 42250582 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 80 M8 5.5 1Pack(2PC) 1 8x80 42250537 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 50 M8 5.5 1Pack(3PC) 1 8x50 42250476 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 70 M8 5.5 1Pack(2PC) 1 8x70 42250512 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 15 M8 5.5 1Pack(5PC) 1 8x15 42250372 4.99 SGD
In stock
About 11.5 10 1 50 M6 4 1Pack(5PC) 1 6x50 42250302 5.99 SGD
Shipped after 2018-06-25
About 6.4 5.5 0.5 10 M3 2 1Pack(13PC) 1 3x10 42249995 4.99 SGD
In stock
About 19.6 17 1.5 75 M10 7 1PC 1 10x75 42250634 5.99 SGD
In stock
About 15 13 1.25 60 M8 5.5 1Pack(2PC) 1 8x60 42250494 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 25 M8 5.5 1Pack(4PC) 1 8x25 42250424 4.99 SGD
In stock
About 15 13 1.25 12 M8 5.5 1Pack(5PC) 1 8x12 42250363 5.99 SGD
In stock
About 11.5 10 1 10 M6 4 1Pack(10PC) 1 6x10 42250196 4.99 SGD
In stock
About 9.2 8 0.8 35 M5 3.5 1Pack(6PC) 1 5x35 42250162 5.99 SGD
Shipped after 2018-06-25
About 9.2 8 0.8 12 M5 3.5 1Pack(10PC) 1 5x12 42250092 9.99 SGD
Shipped after 2018-06-25
About 8.1 7 0.7 8 M4 2.8 1Pack(13PC) 1 4x8 42250004 5.99 SGD
Shipped after 2018-06-25
About 8.1 7 0.7 35 M4 2.8 1Pack(7PC) 1 4x35 42250065 6.99 SGD
Shipped after 2018-06-25
About 8.1 7 0.7 16 M4 2.8 1Pack(10PC) 1 4x16 42250047 7.99 SGD
In stock
About 8.1 7 0.7 12 M4 2.8 1Pack(12PC) 1 4x12 42250022 8.99 SGD
Shipped after 2018-06-25
About 19.6 17 1.5 20 M10 7 1Pack(3PC) 1 10x20 42250564 5.99 SGD
Shipped after 2018-06-25
About 15 13 1.25 20 M8 5.5 1Pack(5PC) 1 8x20 42250406 4.99 SGD
In stock
About 11.5 10 1 45 M6 4 1Pack(5PC) 1 6x45 42250293 4.99 SGD
In stock
About 11.5 10 1 30 M6 4 1Pack(8PC) 1 6x30 42250266 4.99 SGD
Shipped after 2018-06-26
About 19.6 17 1.5 35 M10 7 1Pack(2PC) 1 10x35 42250591 5.99 SGD
Shipped after 2018-06-25
About 19.6 17 1.5 25 M10 7 1Pack(3PC) 1 10x25 42250573 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Bike custom
5
From Japan
On 2018-02-11 18:16:24
I did not want to make it stand out by using the motorcycle frame and nearby, so I was saved because I was looking for a stainless steel black object!
This review is about item#42250241.
To fix machine parts
5
From Japan
On 2018-01-07 16:40:07
It is saved because stainless steel and black product is not readily available. Precision becomes important for all screws, but this product is both satisfactory in both precision and strength, and I am very satisfied.
This review is about item#42250555.
According to the color of the machine.
5
From Japan
On 2016-09-07 21:47:21
Because it is stainless steel, it can be used even in places with high rust prevention and water. However, although stain does not rust, it may get rust, so be careful.
This review is about item#42250573.
Work
5
From Japan
On 2016-06-07 14:51:14
I was looking for a thing of black.
This review is about item#42250257.
Fixed KODAK's 360 ° C shootable action camera SP 360 to GOPRO mount.
5
From Japan
On 2015-06-12 23:57:47
KODAK's SP360 and GOPRO use a similar mount, but GOPRO has two blades on the camera side and three on the mount side. SP 360 is the reverse. Width interval is the same. In order to attach SP 360 to the mount of GOPRO which many parts are already circulating, 50 MM of M5 attached with original does not reach. I searched M5 's 55 mm at home center etc, but this is not there. One place was found, but a large bag. I am fine with only a few .... Finally I found it here. The bolt that arrived fits neatly. I could install SP360 without machining on GOPRO mount.
This review is about item#42250187.
Model car locomotive body assembly
5
From Japan
On 2015-02-15 23:15:40
I am satisfied with both price and quality, but for 3 mm there are only two types of L and I want a little more variations.
This review is about item#42249995.
For fixing the original product
5
From Japan
On 2014-06-18 13:21:04
I am satisfied with the condition of baking paint well. It is saved because the bolt which is pretty black painted is not available.
This review is about item#42250275.
Immobilization of thermal insulation iron plate in the furnace wall
4
From Japan
On 2013-11-20 08:36:04
For heat insulation, I bought several points of bolts, nuts and washers of black products to fit the black leather iron plate in bulk, with stain. I'm happy to purchase it in a small lot, but I hope it will be a little cheaper in terms of price ...
This review is about item#42250433.

Related Products