Buy more than* S$200* and get FREE SHIPPING

Hex Head Screw, Full Thread, Brass, Nickel

5.00 (1)
Surface Processing
Nickel
Material
Brass
...see all>
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x75 42788645 34.54 SGD
Shipped after 2017-11-28
20 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x20 42251553 4.26 SGD
Shipped after 2017-11-30
18 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x18 42251544 6.37 SGD
Shipped after 2017-11-27
15 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x15 42251526 6.37 SGD
Shipped after 2017-11-27
14 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x14 42251517 6.37 SGD
Shipped after 2017-11-27
12 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x12 42251501 6.97 SGD
Shipped after 2017-11-27
8 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x8 42251142 8.98 SGD
Shipped after 2017-11-27
30 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x30 42251237 5.74 SGD
Shipped after 2017-11-27
25 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x25 42251221 5.74 SGD
Shipped after 2017-11-27
20 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x20 42251212 8.21 SGD
Shipped after 2017-11-27
18 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x18 42251203 8.21 SGD
Shipped after 2017-11-27
16 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x16 42251194 8.98 SGD
Shipped after 2017-11-27
6 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x6 42251027 8.98 SGD
Shipped after 2017-11-27
40 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x40 42251133 9.76 SGD
Shipped after 2017-11-27
6 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 3x6 42250957 18.30 SGD
Shipped after 2017-11-27
20 M14 9 About 25.4 22 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14x20 42252043 -
Discontinued
[x]
18 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x18 42251736 5.31 SGD
Shipped after 2017-11-27
16 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x16 42251727 6.86 SGD
Shipped after 2017-11-27
25 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x25 42251562 5.74 SGD
Shipped after 2017-11-27
90 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x90 42251474 10.45 SGD
Shipped after 2017-11-27
80 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x80 42251465 13.95 SGD
Shipped after 2017-11-27
75 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x75 42251456 8.45 SGD
Shipped after 2017-11-27
35 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x35 42251395 6.97 SGD
Shipped after 2017-11-30
30 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x30 42251386 6.97 SGD
Shipped after 2017-11-30
25 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x25 42251377 6.97 SGD
Shipped after 2017-12-05
18 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x18 42251352 6.97 SGD
Shipped after 2017-11-30
50 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x50 42251273 6.97 SGD
Shipped after 2017-11-27
40 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x40 42251255 8.21 SGD
Shipped after 2017-11-27
35 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x35 42251246 8.21 SGD
Shipped after 2017-11-27
35 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x35 42251124 5.74 SGD
Shipped after 2017-11-27
50 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x50 42252147 24.59 SGD
Shipped after 2017-11-27
45 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x45 42252131 22.01 SGD
Shipped after 2017-11-27
40 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x40 42252122 22.01 SGD
Shipped after 2017-11-27
90 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x90 42252025 22.01 SGD
Shipped after 2017-11-27
75 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x75 42252007 20.49 SGD
Shipped after 2017-11-27
70 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x70 42251991 20.49 SGD
Shipped after 2017-11-27
65 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x65 42251833 7.87 SGD
Shipped after 2017-11-27
60 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x60 42251824 7.95 SGD
Shipped after 2017-11-27
55 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x55 42251815 7.44 SGD
Shipped after 2017-11-27
50 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x50 42251806 5.31 SGD
Shipped after 2017-11-27
35 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x35 42251772 5.31 SGD
Shipped after 2017-11-27
12 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x12 42251693 6.51 SGD
Shipped after 2017-11-27
100 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x100 42251885 19.20 SGD
Shipped after 2017-11-27
95 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6x95 42788627 10.45 SGD
Shipped after 2017-11-28
85 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6x85 42788611 10.32 SGD
Shipped after 2017-11-27
70 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x70 42251657 9.71 SGD
Shipped after 2017-11-27
45 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x45 42251605 6.37 SGD
Shipped after 2017-11-27
40 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x40 42251596 6.37 SGD
Shipped after 2017-11-27
60 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x60 42251447 7.47 SGD
Shipped after 2017-11-27
55 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x55 42251431 6.86 SGD
Shipped after 2017-11-27
50 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x50 42251422 6.97 SGD
Shipped after 2017-11-30
8 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x8 42251036 10.53 SGD
Shipped after 2017-11-27
25 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x25 42251106 5.74 SGD
Shipped after 2017-11-27
8 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 3x8 42250966 10.53 SGD
Shipped after 2017-11-27
70 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x70 42252174 34.54 SGD
Shipped after 2017-11-27
60 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x60 42252165 31.96 SGD
Shipped after 2017-11-27
50 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x50 42251955 6.34 SGD
Shipped after 2017-11-27
80 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x80 42251867 17.86 SGD
Shipped after 2017-11-27
75 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x75 42251851 17.86 SGD
Shipped after 2017-11-27
30 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x30 42251763 5.31 SGD
Shipped after 2017-11-27
25 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x25 42251754 10.68 SGD
Shipped after 2017-11-27
50 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M4x50 42788602 8.21 SGD
Shipped after 2017-11-27
90 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x90 42251684 16.43 SGD
Shipped after 2017-11-27
80 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x80 42251675 10.32 SGD
Shipped after 2017-11-27
14 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x14 42251325 8.21 SGD
Shipped after 2017-11-30
12 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x12 42251316 8.21 SGD
Shipped after 2017-11-30
10 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x10 42251307 5.31 SGD
Shipped after 2017-11-30
45 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x45 42251264 6.97 SGD
Shipped after 2017-11-27
14 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x14 42251176 5.74 SGD
Shipped after 2017-11-27
20 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x20 42251097 5.74 SGD
Shipped after 2017-11-27
18 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x18 42251081 5.74 SGD
Shipped after 2017-11-27
12 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 3x12 42250984 8.98 SGD
Shipped after 2017-11-27
10 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 3x10 42250975 10.53 SGD
Shipped after 2017-11-27
90 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x90 42252183 35.83 SGD
Shipped after 2017-11-27
25 M14 9 About 25.4 22 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14x25 42252052 15.22 SGD
Shipped after 2017-11-27
65 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x65 42251982 10.06 SGD
Shipped after 2017-11-27
60 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x60 42251973 9.71 SGD
Shipped after 2017-11-27
100 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x100 42252034 23.30 SGD
Shipped after 2017-11-27
75 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x75 42251666 9.94 SGD
Shipped after 2017-11-27
65 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x65 42251641 9.38 SGD
Shipped after 2017-11-27
60 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x60 42251632 5.31 SGD
Shipped after 2017-11-27
100 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x100 42251483 10.93 SGD
Shipped after 2017-11-27
10 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x10 42251045 10.53 SGD
Shipped after 2017-11-27
55 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x55 42251964 9.12 SGD
Shipped after 2017-11-27
40 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x40 42251937 5.85 SGD
Shipped after 2017-11-27
35 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x35 42251921 5.49 SGD
Shipped after 2017-11-27
20 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x20 42251894 5.74 SGD
Shipped after 2017-11-27
90 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x90 42251876 19.20 SGD
Shipped after 2017-11-27
45 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x45 42251797 5.31 SGD
Shipped after 2017-11-27
35 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x35 42251587 5.74 SGD
Shipped after 2017-11-27
30 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x30 42251571 6.37 SGD
Shipped after 2017-11-27
45 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x45 42251413 6.97 SGD
Shipped after 2017-12-05
40 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x40 42251404 6.97 SGD
Shipped after 2017-12-05
15 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x15 42251185 5.74 SGD
Shipped after 2017-11-27
12 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x12 42251054 5.74 SGD
Shipped after 2017-11-27
15 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 3x15 42250993 5.74 SGD
Shipped after 2017-11-27
55 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x55 42252156 31.96 SGD
Shipped after 2017-11-27
80 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x80 42252016 22.01 SGD
Shipped after 2017-11-27
45 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x45 42251946 6.18 SGD
Shipped after 2017-11-27
70 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x70 42251842 11.89 SGD
Shipped after 2017-11-27
40 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x40 42251781 5.31 SGD
Shipped after 2017-11-27
20 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x20 42251745 7.10 SGD
Shipped after 2017-11-27
55 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x55 42251623 5.31 SGD
Shipped after 2017-11-27
50 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x50 42251614 5.95 SGD
Shipped after 2017-11-27
16 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x16 42251535 6.37 SGD
Shipped after 2017-11-27
30 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x30 42251115 5.74 SGD
Shipped after 2017-11-27
16 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x16 42251072 5.74 SGD
Shipped after 2017-11-27
15 M4 2.8 About 8.1 7 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x15 42251063 5.74 SGD
Shipped after 2017-11-27
25 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x25 42251011 6.97 SGD
Shipped after 2017-11-27
20 M3 2 About 6.4 5.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x20 42251002 8.21 SGD
Shipped after 2017-11-27
65 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x65 42788636 33.25 SGD
Shipped after 2017-11-27
10 M8 5.5 About 15 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x10 42251492 6.97 SGD
Shipped after 2017-11-27
8 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x8 42251291 8.21 SGD
Shipped after 2017-11-30
16 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x16 42251343 5.31 SGD
Shipped after 2017-12-05
15 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x15 42251334 6.97 SGD
Shipped after 2017-12-05
55 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x55 42251282 6.97 SGD
Shipped after 2017-11-27
12 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x12 42251167 4.23 SGD
In stock
10 M5 3.5 About 9.2 8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x10 42251151 8.98 SGD
Shipped after 2017-11-27
35 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x35 42252113 20.49 SGD
Shipped after 2017-11-27
30 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x30 42252104 20.49 SGD
Shipped after 2017-11-27
25 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x25 42252095 20.49 SGD
Shipped after 2017-11-27
100 M16 10 About 27.7 24 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16x100 42252192 41.30 SGD
Shipped after 2017-11-27
40 M14 9 About 25.4 22 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14x40 42252086 -
Discontinued
[x]
35 M14 9 About 25.4 22 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14x35 42252077 16.43 SGD
Shipped after 2017-11-28
30 M14 9 About 25.4 22 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14x30 42252061 -
Discontinued
[x]
30 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x30 42251912 5.31 SGD
Shipped after 2017-11-27
25 M12 8 About 21.9 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x25 42251903 5.31 SGD
Shipped after 2017-11-27
15 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x15 42251711 7.47 SGD
Shipped after 2017-11-27
14 M10 7 About 19.6 17 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x14 42251702 6.86 SGD
Shipped after 2017-11-27
20 M6 4 About 11.5 10 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x20 42251361 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temporary fixation of iron, stainless steel material ~ To prevent scratches ...
5
From Japan
On 2014-10-20 21:08:02
I used brass bolts before because I do not want to attach deep scratches to the material for temporary fixation of iron and stainless steel materials, but the screw thread of the bolt wears quickly, the strength of the thread is a little more needed So I bought this plated item. If you use it without scraping off the plating at the tip, you can temporarily fix it so that it scratches the material, so we are convinced strongly. Although we do not know the wear life of plating threads after cutting the plating part at the tip, we are satisfied because we use it as a bolt feeling of consumables.
This review is about item#42251605.

Related Products