Buy more than* S$200* and get FREE SHIPPING

Hex Bolt Full-Thread

4.14 (7)
Surface Processing
Cloth
Material
Brass
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 4 About 11.5 10 1 95 1PC 1 M6x95 42788697 9.36 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 90 1PC 1 M6x90 42788681 9.36 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 80 1PC 1 M6x80 42788672 8.63 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 100 1PC 1 M6x100 42788706 11.14 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 14 1Pack(5PC) 1 M5x14 42788663 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 45 1Pack(4PC) 1 M4x45 42788654 5.74 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 60 1PC 1 M14x60 42788742 18.41 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 55 1PC 1 M14x55 42788733 16.98 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 50 1Pack(3PC) 1 6x50 42252664 4.32 SGD
In stock
M6 4 About 11.5 10 1 60 1Pack(2PC) 1 6x60 42252682 4.41 SGD
In stock
M3 2 About 6.4 5.5 0.5 25 1Pack(3PC) 1 3x25 42252262 4.17 SGD
In stock
M8 5.5 About 15 13 1.25 25 1Pack(2PC) 1 8x25 42252804 4.32 SGD
In stock
M6 4 About 11.5 10 1 20 1Pack(4PC) 1 6x20 42252603 4.32 SGD
In stock
M12 8 About 21.9 19 1.75 20 1PC 1 12x20 42253136 4.32 SGD
In stock
M6 4 About 11.5 10 1 30 1Pack(3PC) 1 6x30 42252621 4.26 SGD
In stock
M6 4 About 11.5 10 1 25 1Pack(3PC) 1 6x25 42252612 4.26 SGD
In stock
M8 5.5 About 15 13 1.25 70 1PC 1 8x70 42252892 7.17 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 8 1Pack(4PC) 1 6x8 42252533 4.23 SGD
In stock
M6 4 About 11.5 10 1 75 1PC 1 6x75 42252716 7.26 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 70 1PC 1 6x70 42252707 7.08 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 65 1PC 1 6x65 42252691 5.90 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 55 1Pack(2PC) 1 6x55 42252673 5.31 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 35 1Pack(4PC) 1 5x35 42252481 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 10 1Pack(5PC) 1 5x10 42252402 4.23 SGD
In stock
M16 10 About 27.7 24 2 70 1PC 1 16x70 42253425 33.59 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 40 1PC 1 16x40 42253382 19.70 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 25 1PC 1 14x25 42253294 14.13 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 65 1PC 1 10x65 42253075 5.65 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 18 1Pack(2PC) 1 10x18 42252971 6.40 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 12 1Pack(2PC) 1 10x12 42252944 4.64 SGD
In stock
M10 7 About 19.6 17 1.5 100 1PC 1 10x100 42253127 18.41 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 90 1PC 1 M16x90 42788785 36.63 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 45 1PC 1 M14x45 42788724 15.67 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 75 1PC 1 M16x75 42788776 34.88 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 60 1PC 1 M16x60 42788767 32.30 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 55 1PC 1 M16x55 42788751 32.30 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 14 1Pack(2PC) 1 M10x14 42788715 5.85 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 80 1PC 1 8x80 42252917 7.72 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 40 1Pack(2PC) 1 8x40 42252831 4.32 SGD
In stock
M8 5.5 About 15 13 1.25 35 1Pack(2PC) 1 8x35 42252822 5.74 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 30 1Pack(2PC) 1 8x30 42252813 4.32 SGD
In stock
M8 5.5 About 15 13 1.25 20 1Pack(2PC) 1 8x20 42252795 4.26 SGD
In stock
M6 4 About 11.5 10 1 45 1Pack(3PC) 1 6x45 42252655 5.74 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 35 1Pack(3PC) 1 6x35 42252637 4.26 SGD
In stock
M6 4 About 11.5 10 1 10 1Pack(4PC) 1 6x10 42252542 4.26 SGD
In stock
M5 3.5 About 9.2 8 0.8 55 1Pack(3PC) 1 5x55 42252524 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 50 1Pack(3PC) 1 5x50 42252515 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 8 1Pack(6PC) 1 4x8 42252287 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 40 1Pack(5PC) 1 4x40 42252375 5.74 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 50 1PC 1 16x50 42253407 22.63 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 35 1PC 1 16x35 42253373 19.70 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 30 1PC 1 16x30 42253364 18.41 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 25 1PC 1 16x25 42253355 18.41 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 20 1PC 1 16x20 42253346 14.39 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 100 1PC 1 16x100 42253452 39.21 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 90 1PC 1 12x90 42253267 19.70 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 80 1PC 1 12x80 42253251 19.70 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 70 1PC 1 12x70 42253233 18.41 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 60 1PC 1 12x60 42253215 6.82 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 45 1PC 1 12x45 42253181 4.94 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 70 1PC 1 10x70 42253084 8.80 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 15 1Pack(2PC) 1 10x15 42252953 6.15 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 45 1Pack(2PC) 1 8x45 42252847 4.36 SGD
In stock
M6 4 About 11.5 10 1 40 1Pack(3PC) 1 6x40 42252646 4.32 SGD
In stock
M5 3.5 About 9.2 8 0.8 30 1Pack(4PC) 1 5x30 42252472 4.26 SGD
In stock
M5 3.5 About 9.2 8 0.8 25 1Pack(4PC) 1 5x25 42252463 4.26 SGD
In stock
M4 2.8 About 8.1 7 0.7 10 1Pack(6PC) 1 4x10 42252296 4.23 SGD
In stock
M3 2 About 6.4 5.5 0.5 8 1Pack(6PC) 1 3x8 42252217 4.23 SGD
In stock
M14 9 About 25.4 22 2 20 1PC 1 14x20 42253285 13.66 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 50 1PC 1 12x50 42253197 4.94 SGD
In stock
M12 8 About 21.9 19 1.75 40 1PC 1 12x40 42253172 4.79 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 30 1Pack(2PC) 1 10x30 42253005 5.71 SGD
In stock
M10 7 About 19.6 17 1.5 25 1Pack(2PC) 1 10x25 42252996 5.38 SGD
In stock
M10 7 About 19.6 17 1.5 20 1Pack(2PC) 1 10x20 42252987 5.84 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 100 1PC 1 8x100 42252935 16.98 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 18 1Pack(4PC) 1 6x18 42252594 5.74 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 16 1Pack(4PC) 1 6x16 42252585 4.26 SGD
In stock
M5 3.5 About 9.2 8 0.8 18 1Pack(5PC) 1 5x18 42252445 5.74 SGD
Shipped after 2017-09-26
M3 2 About 6.4 5.5 0.5 10 1Pack(6PC) 1 3x10 42252226 4.23 SGD
In stock
M16 10 About 27.7 24 2 85 1PC 1 16x85 42253443 36.63 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 50 1PC 1 14x50 42253337 16.98 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 40 1PC 1 14x40 42253321 15.67 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 80 1PC 1 10x80 42253102 16.98 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 16 1Pack(2PC) 1 8x16 42252777 5.31 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 10 1Pack(3PC) 1 8x10 42252734 4.32 SGD
In stock
M6 4 About 11.5 10 1 85 1PC 1 6x85 42252725 10.52 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 12 1Pack(4PC) 1 6x12 42252551 4.26 SGD
In stock
M5 3.5 About 9.2 8 0.8 45 1Pack(4PC) 1 5x45 42252506 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 16 1Pack(5PC) 1 5x16 42252436 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 12 1Pack(5PC) 1 5x12 42252411 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 30 1Pack(5PC) 1 4x30 42252357 4.23 SGD
In stock
M4 2.8 About 8.1 7 0.7 20 1Pack(6PC) 1 4x20 42252332 4.26 SGD
In stock
M4 2.8 About 8.1 7 0.7 15 1Pack(6PC) 1 4x15 42252314 4.23 SGD
In stock
M20 13 About 34.6 30 2.5 40 1PC 1 20x40 42253461 26.53 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 45 1PC 1 16x45 42253391 21.15 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 65 1PC 1 12x65 42253224 7.43 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 25 1PC 1 12x25 42253145 5.74 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 100 1PC 1 12x100 42253276 21.15 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 40 1PC 1 10x40 42253023 4.67 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 75 1PC 1 8x75 42252901 7.43 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 65 1PC 1 8x65 42252883 7.04 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 60 1PC 1 8x60 42252874 5.74 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 18 1Pack(2PC) 1 8x18 42252786 5.74 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 12 1Pack(3PC) 1 8x12 42252743 5.31 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 15 1Pack(5PC) 1 5x15 42252427 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 6 1Pack(6PC) 1 4x6 42252271 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 16 1Pack(6PC) 1 4x16 42252323 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 12 1Pack(6PC) 1 4x12 42252305 4.23 SGD
In stock
M20 13 About 34.6 30 2.5 50 1PC 1 20x50 42253486 28.09 SGD
Shipped after 2017-09-26
M20 13 About 34.6 30 2.5 45 1PC 1 20x45 42253477 28.09 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 35 1PC 1 12x35 42253163 4.67 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 30 1PC 1 12x30 42253154 4.36 SGD
In stock
M10 7 About 19.6 17 1.5 50 1PC 1 10x50 42253041 4.67 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 45 1PC 1 10x45 42253032 4.67 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 35 1PC 1 10x35 42253014 4.67 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 16 1Pack(2PC) 1 10x16 42252962 10.16 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 90 1PC 1 8x90 42252926 15.67 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 55 1PC 1 8x55 42252865 9.76 SGD
Shipped after 2017-09-26
M8 5.5 About 15 13 1.25 50 1Pack(2PC) 1 8x50 42252856 4.39 SGD
In stock
M8 5.5 About 15 13 1.25 15 1Pack(3PC) 1 8x15 42252761 4.32 SGD
In stock
M8 5.5 About 15 13 1.25 14 1Pack(3PC) 1 8x14 42252752 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 8 1Pack(5PC) 1 5x8 42252393 5.74 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 65 1PC 1 16x65 42253416 33.59 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 90 1PC 1 10x90 42253111 16.98 SGD
Shipped after 2017-09-26
M6 4 About 11.5 10 1 15 1Pack(4PC) 1 6x15 42252576 4.32 SGD
In stock
M6 4 About 11.5 10 1 14 1Pack(4PC) 1 6x14 42252567 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 40 1Pack(4PC) 1 5x40 42252497 5.74 SGD
Shipped after 2017-09-26
M5 3.5 About 9.2 8 0.8 20 1Pack(5PC) 1 5x20 42252454 4.26 SGD
In stock
M4 2.8 About 8.1 7 0.7 50 1Pack(4PC) 1 4x50 42252384 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 35 1Pack(5PC) 1 4x35 42252366 5.74 SGD
Shipped after 2017-09-26
M4 2.8 About 8.1 7 0.7 25 1Pack(5PC) 1 4x25 42252341 5.74 SGD
Shipped after 2017-09-26
M3 2 About 6.4 5.5 0.5 6 1Pack(7PC) 1 3x6 42252201 5.74 SGD
Shipped after 2017-09-26
M3 2 About 6.4 5.5 0.5 20 1Pack(4PC) 1 3x20 42252253 4.26 SGD
In stock
M3 2 About 6.4 5.5 0.5 15 1Pack(5PC) 1 3x15 42252244 4.17 SGD
In stock
M3 2 About 6.4 5.5 0.5 12 1Pack(5PC) 1 3x12 42252235 9.76 SGD
Shipped after 2017-09-26
M16 10 About 27.7 24 2 80 1PC 1 16x80 42253434 34.88 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 35 1PC 1 14x35 42253312 14.39 SGD
Shipped after 2017-09-26
M14 9 About 25.4 22 2 30 1PC 1 14x30 42253303 14.39 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 75 1PC 1 12x75 42253242 18.41 SGD
Shipped after 2017-09-26
M12 8 About 21.9 19 1.75 55 1PC 1 12x55 42253206 6.72 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 75 1PC 1 10x75 42253093 16.98 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 60 1PC 1 10x60 42253066 5.33 SGD
Shipped after 2017-09-26
M10 7 About 19.6 17 1.5 55 1PC 1 10x55 42253057 4.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Repair of rod antenna of old CB transceiver
4
From Japan
On 2017-06-05 21:23:54
Since the base of the rod antenna is a hole of 8 mmΦ, we made it as a fixture for mounting. I cut off the head of the bolt, brass to brilliant, the ease of processing with suitable hardness is outstanding. Although it is not the original usage, it was hard to get this material in hand, so I got it.
This review is about item#42252743.
For your own production
5
From Japan
On 2017-02-27 16:16:55
I have not bought it so far so I always buy it here. It is useful.
This review is about item#42252201.
Fixing brass parts and crates of picture frame
3
From Japan
On 2016-07-06 17:12:17
I am sorry that accuracy is good, but the colors of brass are not aligned
This review is about item#42252856.
As a replacement bolt
3
From Japan
On 2015-12-20 16:38:40
It was a normal item so there is no problem at all
This review is about item#42253136.
Screw exchange
5
From Japan
On 2015-11-23 11:08:33
Satisfied as expected
This review is about item#42252682.
Battery terminal etc.
4
From Japan
On 2014-09-26 14:47:55
There is no problem at all.
This review is about item#42252603.
For improving energization
5
From Japan
On 2014-01-15 19:14:04
There is no problem in particular. After all it is brass / cloth so you can shave it when you do not feel hooked firmly such as electric wrench box wrench when tightening. The color is also good without dullness.
This review is about item#42252585.

Related Products