Buy more than* S$200* and get FREE SHIPPING

Hex Head Screw, Half Thread, Iron, Chromate, Pack Product

5.00 (2)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions da (mm) Dimension K(mm) Dimension Z (mm) Dimension da(phimm) Dimensions e (mm) Dimensions dk (mm) Dimension S (mm) Dimensions ds (phi mm) Pitch Dimension r (mm) Length (mm) Screw Length (mm) Dimension dk1(phimm) Dimensions ds (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions da (mm) Dimension K(mm) Dimension Z (mm) Dimension da(phimm) Dimensions e (mm) Dimensions dk (mm) Dimension S (mm) Dimensions ds (phi mm) Pitch Dimension r (mm) Length (mm) Screw Length (mm) Dimension dk1(phimm) Dimensions ds (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.7 8 About 2 - About 21.9 - 19 - 1.75 Minimum 0.6 45 30 About 18 12 M12 1Pack(4PC) 1 12x45 42259953 5.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 50 30 About 18 12 M12 1Pack(4PC) 1 12x50 42259962 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 45 26 About 16.5 10 M10 1Pack(5PC) 1 10x45 42259865 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 35 26 About 16.5 10 M10 1Pack(5PC) 1 10x35 42259847 5.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 110 - About 9.8 6 M6 1Pack(2PC) 1 6x110 42259682 4.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 65 30 About 18 12 M12 1Pack(3PC) 1 12x65 42259996 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 75 26 About 16.5 10 M10 1Pack(4PC) 1 10x75 42259926 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 140 24 - - M6 1Pack(3PC) 1 6x140 42791743 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 180 24 - - M6 1Pack(2PC) 1 6x180 42791777 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 170 24 - - M6 1Pack(2PC) 1 6x170 42791761 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 125 - - - M6 1Pack(2PC) 1 6x125 42791725 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 150 24 - - M6 1Pack(2PC) 1 6x150 42791752 4.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 120 - - - M6 1Pack(2PC) 1 6x120 42791716 4.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 55 - - - M6 1Pack(8PC) 1 6x55 42791707 4.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 70 22 About 12.6 8 M8 1Pack(5PC) 1 8x70 42259813 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 115 - About 9.8 6 M6 1Pack(2PC) 1 6x115 42259691 4.99 SGD
In stock
15.7 9 About 2 - About 25.4 - 22 - 1.5 - 50 34 About 21 14 M14 1Pack(2PC) 1 14x50 42260023 4.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 55 30 About 18 12 M12 1Pack(4PC) 1 12x55 42259971 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 50 26 About 16.5 10 M10 1Pack(4PC) 1 10x50 42259874 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 30 26 About 16.5 10 M10 1Pack(6PC) 1 10x30 42259831 4.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 55 26 About 16.5 10 M10 1Pack(4PC) 1 10x55 42259883 4.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 60 30 About 18 12 M12 1Pack(4PC) 1 12x60 42259987 5.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 40 30 About 18 12 M12 1Pack(4PC) 1 12x40 42259944 9.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 35 30 About 18 12 M12 1Pack(4PC) 1 12x35 42259935 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 70 26 About 16.5 10 M10 1Pack(4PC) 1 10x70 42259917 9.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 65 26 About 16.5 10 M10 1Pack(4PC) 1 10x65 42259901 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 60 26 About 16.5 10 M10 1Pack(4PC) 1 10x60 42259892 5.99 SGD
In stock
11.2 7 About 1.5 - About 19.6 - 17 - 1.5 - 40 26 About 16.5 10 M10 1Pack(5PC) 1 10x40 42259856 5.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 - 70 30 About 18 12 M12 1Pack(3PC) 1 12x70 42260005 5.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 35 22 About 12.6 8 M8 1Pack(9PC) 1 8x35 42259743 5.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 85 - About 9.8 6 M6 1Pack(3PC) 1 6x85 42259664 5.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 65 - About 9.8 6 M6 1Pack(7PC) 1 6x65 42259646 5.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 60 22 About 12.6 8 M8 1Pack(6PC) 1 8x60 42259795 4.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 55 22 About 12.6 8 M8 1Pack(6PC) 1 8x55 42259786 4.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 50 22 About 12.6 8 M8 1Pack(7PC) 1 8x50 42259777 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 160 24 About 9.8 6 M6 1Pack(2PC) 1 6x160 42259716 -
Discontinued
[x]
6.8 4 About 1 - About 11.5 - 10 - 1 - 35 - About 9.8 6 M6 1Pack(10PC) 1 6x35 42259612 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 30 - About 9.8 6 M6 1Pack(10PC) 1 6x30 42259603 4.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 45 22 About 12.6 8 M8 1Pack(8PC) 1 8x45 42259761 4.99 SGD
Shipped after 2018-01-24
6.8 4 About 1 - About 11.5 - 10 - 1 - 45 - About 9.8 6 M6 1Pack(9PC) 1 6x45 42259621 4.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 65 22 About 12.6 8 M8 1Pack(6PC) 1 8x65 42259804 5.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 - 75 22 About 12.6 8 M8 1Pack(5PC) 1 8x75 42259822 4.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 Minimum0.4 30 22 About 12.6 8 M8 1Pack(10PC) 1 8x30 42259734 4.99 SGD
In stock
13.7 8 About 2 - About 21.9 - 19 - 1.75 Minimum0.6 75 30 About 18 12 M12 1Pack(3PC) 1 12x75 42260014 5.99 SGD
In stock
9.2 5.5 About 1.2 - About 15 - 13 - 1.25 Minimum0.4 40 22 About 12.6 8 M8 1Pack(8PC) 1 8x40 42259752 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 90 - About 9.8 6 M6 1Pack(3PC) 1 6x90 42259673 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 60 - About 9.8 6 M6 1Pack(7PC) 1 6x60 42259637 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 50 - - - M6 1Pack(9PC) 1 6x50 42791691 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 80 - About 9.8 6 M6 1Pack(4PC) 1 6x80 42259655 4.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 190 24 About 9.8 6 M6 1Pack(2PC) 1 6x190 42259725 5.99 SGD
In stock
6.8 4 About 1 - About 11.5 - 10 - 1 - 135 24 About 9.8 6 M6 1Pack(3PC) 1 6x135 42259707 5.99 SGD
In stock
- 4 About 1 (min)7 About 11.5 About 9.8 10 6 1 (min)0.25 130 24 - - M6 1Pack(2PC) 1 6x130 42791734 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For caster repair
5
From Japan
On 2016-10-15 16:18:23
I was looking for stainless steel of this size but I used it because I could not find it. I hope that it has durability.
This review is about item#42259621.
Used as safety bolt of snowplow
5
From Japan
On 2015-01-28 11:35:45
Because it is inexpensive, I am always in stock
This review is about item#42259752.

Related Products