Buy more than* S$200* and get FREE SHIPPING

POM Spacer Hollow Tube C (Duracon),Packed Product

3.50 (2)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Screw Diameter Pitch Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Screw Diameter Pitch Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M3 0.5 12 DURACON (POM) 1Pack(10PC) 1 312 42262701 5.99 SGD
Shipped after 2018-02-26
6 M3 0.5 10 DURACON (POM) 1Pack(10PC) 1 310 42262692 5.99 SGD
Shipped after 2018-02-26
6 M3 0.5 19 DURACON (POM) 1Pack(5PC) 1 319 42262726 4.99 SGD
Shipped after 2018-02-26
6 M3 0.5 20 DURACON (POM) 1Pack(7PC) 1 320 42262735 4.99 SGD
In stock
8 M4 0.7 4 DURACON (POM) 1Pack(8PC) 1 404 42262753 4.99 SGD
In stock
8 M4 0.7 5 DURACON (POM) 1Pack(6PC) 1 405 42262762 4.99 SGD
In stock
8 M4 0.7 15 DURACON (POM) 1Pack(5PC) 1 415 42262841 4.99 SGD
In stock
8 M4 0.7 17 DURACON (POM) 1Pack(5PC) 1 417 42262857 4.99 SGD
Shipped after 2018-02-27
8 M5 0.8 25 DURACON (POM) 1Pack(4PC) 1 525 42262893 5.99 SGD
Shipped after 2018-02-26
6 M3 0.5 5.5 DURACON (POM) 1Pack(9PC) 1 305.5 42262656 5.99 SGD
Shipped after 2018-02-26
6 M3 0.5 6 DURACON (POM) 1Pack(9PC) 1 306 42262665 4.99 SGD
In stock
6 M3 0.5 15 DURACON (POM) 1Pack(9PC) 1 315 42262717 4.99 SGD
In stock
6 M3 0.5 1 DURACON(POM) 1Pack(10PC) 1 301 42262604 4.99 SGD
In stock
6 M3 0.5 3.5 DURACON(POM) 1Pack(10PC) 1 303.5 42262622 4.99 SGD
In stock
6 M3 0.5 4 DURACON(POM) 1Pack(10PC) 1 304 42262631 4.99 SGD
In stock
6 M3 0.5 5 DURACON(POM) 1Pack(12PC) 1 305 42262647 4.99 SGD
In stock
8 M5 0.8 5 DURACON(POM) 1Pack(6PC) 1 505 42262866 4.99 SGD
In stock
8 M5 0.8 10 DURACON(POM) 1Pack(6PC) 1 510 42262875 4.99 SGD
Shipped after 2018-02-26
6 M3 0.5 3 DURACON(POM) 1Pack(10PC) 1 303 42262613 4.99 SGD
In stock
8 M4 0.7 3 DURACON(POM) 1Pack(8PC) 1 403 42262744 4.99 SGD
In stock
8 M4 0.7 11 DURACON (POM) 1Pack(6PC) 1 411 42262814 5.99 SGD
Shipped after 2018-02-26
6 M3 0.5 7 DURACON (POM) 1Pack(9PC) 1 307 42262674 5.99 SGD
Shipped after 2018-02-26
6 M3 0.5 8 DURACON (POM) 1Pack(12PC) 1 308 42262683 4.99 SGD
In stock
8 M4 0.7 8 DURACON (POM) 1Pack(6PC) 1 408 42262787 5.99 SGD
Shipped after 2018-02-26
8 M4 0.7 9 DURACON (POM) 1Pack(6PC) 1 409 42262796 5.99 SGD
Shipped after 2018-02-26
8 M4 0.7 10 DURACON (POM) 1Pack(6PC) 1 410 42262805 4.99 SGD
In stock
8 M5 0.8 12 DURACON (POM) 1Pack(5PC) 1 512 42262884 4.99 SGD
In stock
8 M4 0.7 7 DURACON (POM) 1Pack(6PC) 1 407 42262771 4.99 SGD
In stock
8 M4 0.7 12 DURACON (POM) 1Pack(5PC) 1 412 42262823 4.99 SGD
Shipped after 2018-02-26
8 M4 0.7 14 DURACON (POM) 1Pack(5PC) 1 414 42262832 5.99 SGD
Shipped after 2018-02-26
8 M5 0.8 40 DURACON (POM) 1Pack(3PC) 1 540 42262902 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Installation of jigs
5
From Japan
On 2018-02-09 09:59:18
It was perfect size, spacer with good insulation and easy to use.
This review is about item#42262665.
Printed circuit board assembly
2
From Japan
On 2017-06-01 14:32:08
It is used as a support for mounting connectors on printed circuit boards. In the case of using a flow tank, it is preferable to use after confirming the heat resistant temperature because the end face may melt due to heat from the solder surface.
This review is about item#42262647.

Related Products