Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 5.5 Full Thread M3 0.5 25 DURACON (POM)   1Pack(4PC) 1 325 42263146 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 35 DURACON (POM)   1Pack(3PC) 1 335 42263164 4.99 SGD
In stock
M4 7 Full Thread M4 0.7 20 DURACON (POM)   1Pack(4PC) 1 420 42263182 4.99 SGD
In stock
M2 4 Full Thread M2 0.4 16 DURACON (POM) *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2016 42263234 4.99 SGD
Shipped after 2018-01-23
M2 4 Full Thread M2 0.4 17 DURACON (POM)   1Pack(4PC) 1 2017 42263243 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 8 DURACON (POM)   1Pack(8PC) 1 308 42263076 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 13 DURACON (POM) *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 313 42263103 4.99 SGD
Shipped after 2018-01-23
M3 5.5 Full Thread M3 0.5 17 DURACON (POM)   1Pack(4PC) 1 317 42263121 4.99 SGD
In stock
M4 7 Full Thread M4 0.7 12 DURACON (POM)   1Pack(5PC) 1 412 42263173 4.99 SGD
Shipped after 2018-01-23
M4 7 Full Thread M4 0.7 40 DURACON (POM)   1Pack(3PC) 1 440 42263191 4.99 SGD
In stock
M2 4 Full Thread M2 0.4 3 DURACON (POM)   1Pack(5PC) 1 2003 42263207 4.99 SGD
In stock
M2 4 Full Thread M2 0.4 13 DURACON (POM)   1Pack(4PC) 1 2013 42263216 4.99 SGD
In stock
M2 4 Full Thread M2 0.4 15 DURACON (POM)   1Pack(4PC) 1 2015 42263225 4.99 SGD
In stock
M3 5.5 All screw M3 0.5 6 DURACON (POM)   1Pack(6PC) 1 306 42263067 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 10 DURACON (POM)   1Pack(8PC) 1 310 42263085 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 3 DURACON(POM)   1Pack(5PC) 1 303 42263042 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 5 DURACON(POM)   1Pack(6PC) 1 305 42263051 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 14 DURACON(POM)   1Pack(5PC) 1 314 42263112 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 12 DURACON(POM)   1Pack(7PC) 1 312 42263094 4.99 SGD
Shipped after 2018-01-24
M3 5.5 Full Thread M3 0.5 20 DURACON(POM)   1Pack(5PC) 1 320 42263137 4.99 SGD
In stock
M3 5.5 Full Thread M3 0.5 30 DURACON(POM)   1Pack(4PC) 1 330 42263155 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of deodorizing equipment
5
From Japan
On 2015-12-20 16:14:39
It is used for exchanging insulation deterioration spacer of high voltage electrode substrate, and it is operating without abnormality.
This review is about item#42263103.
electronic work
5
From Japan
On 2015-02-25 13:17:53
Although six packs get caught, the quality is good. Because of small items, I felt it was a texture like nylon rather than POM.
This review is about item#42263067.
Use 1/4 inch tap on one side for 1/4 inch / 4 mm conversion
5
From Japan
On 2014-12-03 15:35:40
I use 1/4 inch tap on one side and use it for 1/4 inch / 4 mm conversion, but 1/4 inch ≒ 5 mm, so it is slightly thicker. It will be saved if there is a fat bloom.
This review is about item#42263182.

Related Products