Buy more than* S$200* and get FREE SHIPPING

Round Spacer, Aluminum

5.00 (1)
Outer Diameter (phi mm)
10
Screw Diameter
ForM5
Length (mm)
10
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 CL-510E 42263541 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle parts installation
5
From Japan
On 2017-03-29 18:46:37
This price is saved with 4 aluminum spacers used for mounting bolts with a diameter of 5 mm.
This review is about item#42263541.

Related Products