Buy more than* S$200* and get FREE SHIPPING

Spacer Tube,Stainless Steel

4.48 (23)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Nominal Designation Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Nominal Designation Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2 14 M8 1.25 6   1Pack(2PC) 1 8x14x6 42264126 4.99 SGD
In stock
8.2 14 M8 1.25 5   1Pack(2PC) 1 8x14x5 42264117 4.99 SGD
In stock
8.2 14 M8 1.25 3   1Pack(2PC) 1 8x14x3 42264101 4.99 SGD
In stock
8.2 14 M8 1.25 20   1PC 1 8x14x20 42264153 4.99 SGD
In stock
6.2 14 M6 1 4   1Pack(2PC) 1 6x14x4 42263943 4.99 SGD
In stock
6.2 14 M6 1 3   1Pack(2PC) 1 6x14x3 42263934 5.99 SGD
In stock
6.2 14 M6 1 10   1Pack(2PC) 1 6x14x10 42263977 5.99 SGD
In stock
6.2 12 M6 1 6   1Pack(2PC) 1 6x12x6 42263882 4.99 SGD
Shipped after 2018-01-25
6.2 10 M6 1 6   1Pack(2PC) 1 6x10x6 42263821 4.99 SGD
In stock
6.2 10 M6 1 20   1Pack(2PC) 1 6x10x20 42263864 5.99 SGD
In stock
10.2 16 M10 1.5 20   1PC 1 10x16x20 42264257 4.99 SGD
In stock
10.2 16 M10 1.5 10   1PC 1 10x16x10 42264241 4.99 SGD
In stock
3 4 M3 0.5 12   1Pack(4PC) 1 3x4x12 42263602 4.99 SGD
In stock
3 4 M3 0.5 10   1Pack(4PC) 1 3x4x10 42263593 4.99 SGD
In stock
8.2 10 M8 1.25 10   1Pack(2PC) 1 8x10x10 42264022 4.99 SGD
In stock
6.2 14 M6 1 6   1Pack(2PC) 1 6x14x6 42263961 4.99 SGD
In stock
6.2 10 M6 1 10   1Pack(2PC) 1 6x10x10 42263846 4.99 SGD
In stock
10.2 14 M10 1.5 5   1Pack(2PC) 1 10x14x5 42264196 4.99 SGD
In stock
5.1 6.3 M5 0.8 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x6.3x16 42263767 5.99 SGD
In stock
5.1 6.3 M5 0.8 15   1Pack(4PC) 1 5x6.3x15 42263751 4.99 SGD
In stock
5.1 6.3 M5 0.8 12   1Pack(4PC) 1 5x6.3x12 42263742 4.99 SGD
In stock
5.1 6.3 M5 0.8 10   1Pack(4PC) 1 5x6.3x10 42263733 4.99 SGD
In stock
4.1 5.3 M4 0.7 8   1Pack(4PC) 1 4x5.3x8 42263654 4.99 SGD
In stock
4.1 5.3 M4 0.7 5   1Pack(4PC) 1 4x5.3x5 42263645 4.99 SGD
In stock
4.1 5.3 M4 0.7 20   1Pack(3PC) 1 4x5.3x20 42263706 4.99 SGD
In stock
4.1 5.3 M4 0.7 16   1Pack(3PC) 1 4x5.3x16 42263697 4.99 SGD
In stock
4.1 5.3 M4 0.7 15   1Pack(4PC) 1 4x5.3x15 42263681 4.99 SGD
In stock
4.1 5.3 M4 0.7 12   1Pack(4PC) 1 4x5.3x12 42263672 4.99 SGD
In stock
4.1 5.3 M4 0.7 10   1Pack(4PC) 1 4x5.3x10 42263663 4.99 SGD
In stock
3 4 M3 0.5 25   1Pack(3PC) 1 3x4x25 42263636 4.99 SGD
In stock
3 4 M3 0.5 20   1Pack(3PC) 1 3x4x20 42263627 4.99 SGD
In stock
3 4 M3 0.5 15   1Pack(3PC) 1 3x4x15 42263611 4.99 SGD
In stock
8.2 12 M8 1.25 5   1Pack(2PC) 1 8x12x5 42264065 4.99 SGD
In stock
8.2 12 M8 1.25 10   1Pack(2PC) 1 8x12x10 42264074 4.99 SGD
In stock
8.2 10 M8 1.25 5   1Pack(2PC) 1 8x10x5 42264013 4.99 SGD
In stock
8.2 10 M8 1.25 2   1Pack(3PC) 1 8x10x2 42263995 4.99 SGD
In stock
6.2 8 M6 1 20   1Pack(2PC) 1 6x8x20 42263803 4.99 SGD
In stock
6.2 12 M6 1 5   1Pack(2PC) 1 6x12x5 42263873 4.99 SGD
In stock
6.2 10 M6 1 5   1Pack(2PC) 1 6x10x5 42263812 4.99 SGD
In stock
10.2 14 M10 1.5 15   1PC 1 10x14x15 42264214 4.99 SGD
In stock
5.1 6.3 M5 0.8 8   1Pack(4PC) 1 5x6.3x8 42263724 4.99 SGD
In stock
5.1 6.3 M5 0.8 5   1Pack(4PC) 1 5x6.3x5 42263715 4.99 SGD
In stock
3 4 M3 0.5 8   1Pack(4PC) 1 3x4x8 42263584 4.99 SGD
In stock
3 4 M3 0.5 5   1Pack(4PC) 1 3x4x5 42263575 4.99 SGD
In stock
8.2 14 M8 1.25 15   1PC 1 8x14x15 42264144 4.99 SGD
In stock
8.2 10 M8 1.25 20   1Pack(2PC) 1 8x10x20 42264047 5.99 SGD
In stock
8.2 10 M8 1.25 15   1Pack(2PC) 1 8x10x15 42264031 4.99 SGD
In stock
6.2 12 M6 1 12   1Pack(2PC) 1 6x12x12 42263907 4.99 SGD
In stock
10.2 12 M10 1.5 20   1PC 1 10x12x20 42264187 4.99 SGD
In stock
5.1 6.3 M5 0.8 20   1Pack(3PC) 1 5x6.3x20 42263776 4.99 SGD
In stock
8.2 14 M8 1.25 10   1Pack(2PC) 1 8x14x10 42264135 5.99 SGD
In stock
8.2 12 M8 1.25 3   1Pack(2PC) 1 8x12x3 42264056 4.99 SGD
In stock
8.2 12 M8 1.25 20   1PC 1 8x12x20 42264092 -
Discontinued
[x]
6.2 14 M6 1 5   1Pack(2PC) 1 6x14x5 42263952 4.99 SGD
In stock
6.2 12 M6 1 15   1Pack(2PC) 1 6x12x15 42263916 5.99 SGD
In stock
6.2 12 M6 1 10   1Pack(2PC) 1 6x12x10 42263891 4.99 SGD
In stock
8.2 12 M8 1.25 15   1Pack(2PC) 1 8x12x15 42264083 5.99 SGD
In stock
6.2 8 M6 1 5   1Pack(3PC) 1 6x8x5 42263785 4.99 SGD
In stock
6.2 8 M6 1 10   1Pack(2PC) 1 6x8x10 42263794 4.99 SGD
In stock
10.2 14 M10 1.5 20   1PC 1 10x14x20 42264223 4.99 SGD
In stock
6.2 10 M6 1 8   1Pack(2PC) 1 6x10x8 42263837 4.99 SGD
In stock
6.2 10 M6 1 15   1Pack(2PC) 1 6x10x15 42263855 4.99 SGD
In stock
6.2 12 M6 1 20   1PC 1 6x12x20 42263925 4.99 SGD
In stock
6.2 14 M6 1 15   1PC 1 6x14x15 42263986 4.99 SGD
In stock
8.2 10 M8 1.25 3   1Pack(2PC) 1 8x10x3 42264004 4.99 SGD
In stock
10.2 12 M10 1.5 10   1Pack(2PC) 1 10x12x10 42264162 4.99 SGD
In stock
10.2 12 M10 1.5 15   1Pack(2PC) 1 10x12x15 42264171 5.99 SGD
In stock
10.2 14 M10 1.5 10   1Pack(2PC) 1 10x14x10 42264205 5.99 SGD
In stock
10.2 16 M10 1.5 5   1Pack(2PC) 1 10x16x5 42264232 4.99 SGD
In stock
5.1 6.3 M5 0.8 25   1Pack(3PC) 1 5x6.3x25 42934394 4.99 SGD
In stock
3 4 M3 0.5 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x4x16 42934376 4.99 SGD
In stock
4.1 5.3 M4 0.7 25   1Pack(3PC) 1 M4x5.3x25 42934385 4.99 SGD
In stock
3 4 M3 0.5 40   1PC 1 3x4x40 42934403 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.48
23 Customer Reviews
The reviews are automatic translation.
hobby
5
From Japan
On 2017-11-23 18:36:17
It was saved because we did not sell thick and well to the home center.
This review is about item#42263821.
Hedge spacer for mounting part of motorcycle parts
5
From Japan
On 2017-11-11 08:15:14
It is perfect, quality with stainless steel, no problem with appearance. I asked for it here and it was cheap omitting the trouble of searching and it was saved.
This review is about item#42263812.
Bearing press fitting
5
From Japan
On 2017-07-20 17:24:10
Although it was used as a collar for press-fitting of the bearing, both outer diameter and inner diameter could be used smoothly with good accuracy.
This review is about item#42264083.
Press washer for speed change pulley of milling machine
5
From Japan
On 2017-07-17 15:41:15
It was perfect because it was made of stainless steel and had a thickness of 3 mm. There is also rigidity, the pulley is steadily turning.
This review is about item#42263934.
Sailing parts
5
From Japan
On 2017-07-13 20:58:46
It is assembled to bolt of M10 to make it function as a guide.
This review is about item#42263794.
Bolt change
4
From Japan
On 2017-06-11 16:28:08
There is no particular problem. It was used when exchanging for a mischievous screw.
This review is about item#42263715.
Car remodeling
5
From Japan
On 2017-05-11 14:31:19
I am making good! Because it is also a reasonable price.
This review is about item#42263873.
I used it to separate the gap to the hood (measures against summer)
5
From Japan
On 2017-05-05 21:01:47
I do not have complaints in particular, I will cherish it because I like it (^ _ ^)
This review is about item#42263907.
Used as the spacer of the original drive gear
5
From Japan
On 2016-12-29 18:47:34
The quality of the product is very good, and it runs without trouble even after repairing.
This review is about item#42264022.
Used as press fit spacer
5
From Japan
On 2016-11-30 13:20:40
42263681 Is the picture of the product different? (Material and shape)
This review is about item#42263681.

Related Products