Buy more than* S$200* and get FREE SHIPPING

Brass Spacer CB-E, Low Cadmium Material, Nickel

Surface Processing
Nickel
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Screw Diameter Length (mm) Material Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Screw Diameter Length (mm) Material Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 For M3 3 Brass (low cadmium material) -   1Pack(9PC) 1 303E 42266734 4.17 SGD
Shipped after 2017-06-26
6 For M3 1.5 Brass (Low Cadmium material) -   1Pack(9PC) 1 301.5E 42266716 4.17 SGD
Shipped after 2017-06-26
6 For M3 2 Brass (Low Cadmium material) -   1Pack(9PC) 1 302E 42266725 4.17 SGD
Shipped after 2017-06-26
8 For M4 10 Brass (Low Cadmium material) -   1Pack(5PC) 1 410E 42266847 4.23 SGD
Shipped after 2017-06-26
6 For M3 9 Brass (Low Cadmium material) - *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 309E 42266777 4.39 SGD
Shipped after 2017-06-27
6 For M3 8 Brass (Low Cadmium material) -   1Pack(7PC) 1 308E 42266761 4.23 SGD
Shipped after 2017-06-26
8 For M4 4 Brass (Low Cadmium material) -   1Pack(7PC) 1 404E 42266813 4.23 SGD
Shipped after 2017-06-26
6 For M3 10 Brass (Low Cadmium material) -   1Pack(6PC) 1 310E 42266786 4.23 SGD
Shipped after 2017-06-26
8 For M4 2 Brass (Low Cadmium material) -   1Pack(8PC) 1 402E 42266795 4.17 SGD
Shipped after 2017-06-26
8 For M4 15 Brass (Low Cadmium material) -   1Pack(4PC) 1 415E 42266856 4.26 SGD
Shipped after 2017-06-26
8 For M5 35 Brass (Low Cadmium material) -   1Pack(2PC) 1 535E 42266865 4.23 SGD
Shipped after 2017-06-26
6 For M3 6 Brass (low cadmium material) -   1Pack(8PC) 1 306E 42266752 4.26 SGD
Shipped after 2017-06-26
5 M2.6 for 10 Brass (Low Cadmium material) 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 2610E 42944002 5.74 SGD
Shipped after 2017-06-27
6 For M3 4 Brass (Low Cadmium material) 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 304E 42944011 5.74 SGD
Shipped after 2017-06-27
8 For M4 6 Brass (low cadmium material) -   1Pack(6PC) 1 406E 42266831 4.23 SGD
Shipped after 2017-06-26
8 ForM4 5 Brass(LowCadmiummaterial) -   1Pack(6PC) 1 405E 42266822 4.23 SGD
Shipped after 2017-06-26
8 ForM4 3 Brass(LowCadmiummaterial) - *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 403E 42266804 4.17 SGD
Shipped after 2017-06-30
6 ForM3 5 Brass(LowCadmiummaterial) -   1Pack(8PC) 1 305E 42266743 4.23 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products