Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Spacer Hollow Tube/C (SUS303)

4.00 (8)
Material
SUS303
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch Outer Diameter (phi mm) Inner Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch Outer Diameter (phi mm) Inner Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 6 12   1PC 1 612 42267163 4.99 SGD
In stock
- - 8 5 15   1Pack(2PC) 1 515 42944151 4.99 SGD
In stock
- - 6 3 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 316 42944081 5.99 SGD
Shipped after 2018-02-26
- - 6 3 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 340 42944106 7.99 SGD
Shipped after 2018-02-26
- - 8 4 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 414 42944124 5.99 SGD
Shipped after 2018-02-26
- - 6 3 20   1Pack(2PC) 1 320 42266944 4.99 SGD
In stock
- - 8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 402 42266953 5.99 SGD
Shipped after 2018-02-26
- - 8 4 3   1Pack(3PC) 1 403 42266962 4.99 SGD
In stock
- - 8 4 8   1Pack(2PC) 1 408 42267014 4.99 SGD
In stock
- - 8 4 15   1Pack(2PC) 1 415 42267032 4.99 SGD
In stock
- - 8 4 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 418 42267041 4.99 SGD
Shipped after 2018-02-27
- - 8 5 10   1Pack(2PC) 1 510 42267127 4.99 SGD
In stock
- - 8 5 13   1Pack(2PC) 1 513 42267136 4.99 SGD
In stock
- - 8 5 20   1PC 1 520 42267145 4.99 SGD
In stock
- - 8 5 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 550 42267154 13.99 SGD
Shipped after 2018-02-26
- - 5 2.6 20   1Pack(2PC) 1 2620 42267224 4.99 SGD
Shipped after 2018-02-27
- - 6 3 2   1Pack(4PC) 1 302 42266874 4.99 SGD
In stock
- - 8 4 6   1Pack(2PC) 1 406 42266996 4.99 SGD
In stock
- - 8 5 8   1Pack(2PC) 1 508 42267111 4.99 SGD
In stock
- - 4 2 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2001.5 42267172 5.99 SGD
Shipped after 2018-02-26
- - 4 2 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2002 42267181 5.99 SGD
Shipped after 2018-02-26
- - 4 2 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2003 42267197 5.99 SGD
Shipped after 2018-02-26
- - 4 2 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2004 42267206 5.99 SGD
Shipped after 2018-02-26
- - 6 3 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 301 42944027 5.99 SGD
Shipped after 2018-02-26
- - 6 3 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 312 42944054 5.99 SGD
Shipped after 2018-02-26
- - 8 5 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525 42944167 4.99 SGD
In stock
- - 6 3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 302.5 42944036 5.99 SGD
Shipped after 2018-02-26
- - 8 5 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530 42944176 6.99 SGD
Shipped after 2018-02-26
- - 4 2 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 2018 42944133 4.99 SGD
Shipped after 2018-02-27
- - 6 3 5   1Pack(3PC) 1 305 42266901 4.99 SGD
In stock
- - 6 3 8   1Pack(3PC) 1 308 42266926 4.99 SGD
In stock
- - 8 4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 407 42267005 5.99 SGD
Shipped after 2018-02-26
- - 8 4 20   1PC 1 420 42267057 4.99 SGD
In stock
- - 8 4 30   1PC 1 430 42267066 5.99 SGD
In stock
- - 8 4 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450 42267075 11.99 SGD
Shipped after 2018-02-27
- - 8 5 4   1Pack(2PC) 1 504 42267093 4.99 SGD
In stock
- - 8 5 5   1Pack(2PC) 1 505 42267102 4.99 SGD
In stock
M3 0.5 6 3 4   1Pack(3PC) 1 304 42266892 4.99 SGD
In stock
M3 0.5 6 3 6   1Pack(3PC) 1 306 42266917 4.99 SGD
In stock
- - 6 3 3   1Pack(4PC) 1 303 42266883 4.99 SGD
In stock
- - 8 4 10   1Pack(2PC) 1 410 42267023 4.99 SGD
In stock
- - 8 5 3   1Pack(3PC) 1 503 42267084 4.99 SGD
In stock
- - 6 3 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 309 42944045 5.99 SGD
Shipped after 2018-02-26
- - 8 5 7   1Pack(2PC) 1 507 42944142 4.99 SGD
In stock
- - 6 3 10   1Pack(2PC) 1 310 42266935 4.99 SGD
In stock
- - 8 4 4   1Pack(2PC) 1 404 42266971 4.99 SGD
In stock
- - 8 4 5   1Pack(2PC) 1 405 42266987 4.99 SGD
In stock
- - 5 2.6 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2602.5 42267215 4.99 SGD
Shipped after 2018-02-27
- - 6 3 13 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 313 42944063 5.99 SGD
Shipped after 2018-02-26
- - 6 3 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 325 42944097 9.99 SGD
Shipped after 2018-02-26
- - 8 4 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 412 42944115 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Spacer jig
3
From Japan
On 2018-01-24 19:15:47
Three millimeters of inner diameter are displayed 3 millimeters There was about 3.3 mm. I was about to become a Buddha a little more.
This review is about item#42266935.
For dimension adjustment color
5
From Japan
On 2018-01-06 12:09:09
It is a small thing, but it is being processed properly The price is reasonable, I think that the quality has no problem.
This review is about item#42266962.
Substrate spacer
5
From Japan
On 2017-10-13 17:07:57
I am using it for the purpose of mounting the printed circuit board by lifting slightly 2 mm or 3 mm for convenience. I bought it for the M3 screw, but I will install without play, and because it is SUS material it is very well without sticking to the driver. If you substitute with a washer, you will stack several sheets, and reliability and workability are problems. It is easy to solve if you use this.
This review is about item#42266874.
Connection of metal round bars
1
From Japan
On 2016-11-28 10:17:30
I tried to use it for connecting to lengthen the motor shaft, but the inner diameter is too large, causing rotational blurring. I would like you to clarify the diameter system.
This review is about item#42267145.
For positioning of the radio control engine, I used it as a mount Spencer.
5
From Japan
On 2016-08-24 23:46:08
Production accuracy was also good, stable mounting was possible.
This review is about item#42267023.
As a substitute for car color
3
From Japan
On 2015-12-02 14:42:54
Genuine parts are expensive so use cheap Click here No problem
This review is about item#42267163.
Fastening of electric parts
5
From Japan
On 2015-11-14 16:04:40
It is 145 yen per piece, which is expensive but it was thick and solid.
This review is about item#42267136.
Bicycle parts
5
From Japan
On 2014-08-14 18:14:08
When looking at what arrived at hand, the end face was beautiful and finished with high accuracy.
This review is about item#42944176.

Related Products