Buy more than* S$200* and get FREE SHIPPING

Brass Spacer Hexagonal/ASB-E Brass Low Cadmium Material/Nickel

5.00 (4)
Surface Processing
Nickel
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.5 Full Thread M3 0.5 15 Brass 1Pack(5PC) 1 ASB-315E 42267452 4.99 SGD
In stock
- 7 Full Thread M4 0.7 20 Brass 1Pack(3PC) 1 ASB-420E 42267583 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 4 Brass 1Pack(5PC) 1 ASB-304E 42267373 4.99 SGD
In stock
- 7 All screw M4 0.7 15 Brass 1Pack(3PC) 1 ASB-415E 42267574 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 12 Brass 1Pack(5PC) 1 ASB-312E 42267443 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 10 Brass 1Pack(5PC) 1 ASB-310E 42267425 4.99 SGD
In stock
- 4 Full Thread M2 0.4 5 Brass 1Pack(4PC) 1 ASB-2005E 42267793 4.99 SGD
In stock
- 5 5 M2.5 0.45 30 Brass 1Pack(2PC) 1 ASB-2530E 42267863 5.99 SGD
Shipped after 2018-05-25
- 5.5 Full Thread M3 0.5 8 Brass 1Pack(6PC) 1 ASB-308E 42267391 4.99 SGD
In stock
- 5.5 6 M3 0.5 53 Brass 1Pack(2PC) 1 ASB-353E 42267531 5.99 SGD
Shipped after 2018-05-25
- 7 8 M4 0.7 60 Brass 1Pack(2PC) 1 ASB-460E 42267714 5.99 SGD
In stock
- 7 8 M4 0.7 68 Brass 1PC 1 ASB-468E 42267723 5.99 SGD
Shipped after 2018-05-25
- 5 Full Thread M2.5 0.45 6 Brass 1Pack(4PC) 1 ASB-2506E 42267836 5.99 SGD
Shipped after 2018-05-25
- 5 5 M2.6 0.45 16 Brass 1Pack(3PC) 1 ASB-2616E 42267906 5.99 SGD
Shipped after 2018-05-25
- 5 5 M2.6 0.45 30 Brass 1Pack(2PC) 1 ASB-2630E 42267915 -
Discontinued
[x]
- 7 8 M4 0.7 32 Brass 1Pack(2PC) 1 ASB-432E 42267644 5.99 SGD
In stock
M3 - Full Thread - 0.5 6 Brass (Low Cadmium material) 1Pack(5PC) 1 ASB-306E 42944264 6.99 SGD
Shipped after 2018-05-25
M4 - 8 - 0.7 80 Brass (Low Cadmium material) 1PC 1 ASB-480E 42944343 5.99 SGD
Shipped after 2018-05-25
- 5 Full Thread M2.5 0.45 10 Brass 1Pack(4PC) 1 ASB-2510E 42267845 5.99 SGD
In stock
- 5 5 M2.6 0.45 15 Brass 1Pack(4PC) 1 ASB-2615E 42267897 5.99 SGD
In stock
- 5.5 6 M3 0.5 30 Brass 1Pack(3PC) 1 ASB-330E 42267495 4.99 SGD
Shipped after 2018-05-31
- 5.5 6 M3 0.5 35 Brass 1Pack(3PC) 1 ASB-335E 42267504 4.99 SGD
In stock
- 7 8 M4 0.7 40 Brass 1Pack(2PC) 1 ASB-440E 42267653 4.99 SGD
In stock
- 7 8 M4 0.7 75 Brass 1PC 1 ASB-475E 42267732 5.99 SGD
Shipped after 2018-05-25
M3 - Full Thread - 0.5 17.5 Brass (Low Cadmium material) 1Pack(4PC) 1 ASB-317.5E 42944282 5.99 SGD
Shipped after 2018-05-25
M3 - 6 - 0.5 50 Brass (Low Cadmium material) 1Pack(2PC) 1 ASB-350E 42944316 5.99 SGD
In stock
- 4 Full Thread M2 0.4 4 Brass 1Pack(4PC) 1 ASB-2004E 42267784 5.99 SGD
In stock
- 4 5 M2 0.4 30 Brass 1Pack(3PC) 1 ASB-2030E 42267827 5.99 SGD
In stock
- 5 Full Thread M2.6 0.45 6 Brass 1Pack(5PC) 1 ASB-2606E 42267881 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 20 Brass 1Pack(4PC) 1 ASB-320E 42267477 4.99 SGD
In stock
- 4 5 M2 0.4 20 Brass 1Pack(3PC) 1 ASB-2020E 42267811 5.99 SGD
In stock
- 5 5 M2.5 0.45 15 Brass 1Pack(4PC) 1 ASB-2515E 42267854 5.99 SGD
In stock
- 5.5 Full Thread M3 0.5 8.5 Brass 1Pack(4PC) 1 ASB-308.5E 42267407 5.99 SGD
Shipped after 2018-05-25
- 5.5 Full Thread M3 0.5 9 Brass 1Pack(5PC) 1 ASB-309E 42267416 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 11 Brass 1Pack(4PC) 1 ASB-311E 42267434 4.99 SGD
In stock
- 5.5 6 M3 0.5 25 Brass 1Pack(3PC) 1 ASB-325E 42267486 4.99 SGD
In stock
- 5.5 6 M3 0.5 42 Brass 1Pack(2PC) 1 ASB-342E 42267522 5.99 SGD
Shipped after 2018-05-25
- 7 Full Thread M4 0.7 12 Brass 1Pack(3PC) 1 ASB-412E 42267565 5.99 SGD
Shipped after 2018-05-25
- 7 8 M4 0.7 22 Brass 1Pack(2PC) 1 ASB-422E 42267592 5.99 SGD
Shipped after 2018-05-25
- 8 Full Thread M5 0.8 10 Brass 1Pack(2PC) 1 ASB-510E 42267741 9.99 SGD
Shipped after 2018-05-25
- - - M6 1 60 Brass 1PC 1 ASB-660E 42267766 6.99 SGD
Shipped after 2018-05-25
- 4 Full Thread M2 0.4 3 Brass 1Pack(4PC) 1 ASB-2003E 42267775 5.99 SGD
In stock
- 4 Full Thread M2 0.4 10 Brass 1Pack(4PC) 1 ASB-2010E 42267802 4.99 SGD
In stock
- 5.5 6 M3 0.5 40 Brass 1Pack(2PC) 1 ASB-340E 42267513 4.99 SGD
In stock
- 5.5 6 M3 0.5 60 Brass 1Pack(2PC) 1 ASB-360E 42267547 4.99 SGD
In stock
- 7 8 M4 0.7 25 Brass 1Pack(2PC) 1 ASB-425E 42267617 5.99 SGD
In stock
- 7 8 M4 0.7 55 Brass 1Pack(2PC) 1 ASB-455E 42267705 5.99 SGD
Shipped after 2018-05-25
- 7 8 M4 0.7 23 Brass 1Pack(2PC) 1 ASB-423E 42267601 5.99 SGD
Shipped after 2018-05-25
- 7 8 M4 0.7 53 Brass 1Pack(2PC) 1 ASB-453E 42267696 5.99 SGD
Shipped after 2018-05-28
M3 - Full Thread - 0.5 7.5 Brass (Low Cadmium material) 1Pack(4PC) 1 ASB-307.5E 42944273 5.99 SGD
Shipped after 2018-05-25
M3 - 6 - 0.5 80 Brass (Low Cadmium material) 1PC 1 ASB-380E 42944325 5.99 SGD
Shipped after 2018-05-25
M4 - Full Thread - 0.7 18 Brass (Low Cadmium material) 1Pack(3PC) 1 ASB-418E 42944334 5.99 SGD
Shipped after 2018-05-25
M3 - 6 - 0.5 22 Brass (Low Cadmium material) 1Pack(3PC) 1 ASB-322E 42944291 5.99 SGD
In stock
M3 - 6 - 0.5 28 Brass (Low Cadmium material) 1Pack(3PC) 1 ASB-328E 42944307 5.99 SGD
Shipped after 2018-05-25
- 5 Full Thread M2.6 0.45 4 Brass 1Pack(5PC) 1 ASB-2604E 42267872 5.99 SGD
Shipped after 2018-05-25
- 5.5 Full Thread M3 0.5 7 Brass 1Pack(5PC) 1 ASB-307E 42267382 4.99 SGD
In stock
- 5.5 Full Thread M3 0.5 18 Brass 1Pack(4PC) 1 ASB-318E 42267461 4.99 SGD
In stock
- 7 Full Thread M4 0.7 10 Brass 1Pack(4PC) 1 ASB-410E 42267556 4.99 SGD
In stock
- 7 8 M4 0.7 26 Brass 1Pack(2PC) 1 ASB-426E 42267626 5.99 SGD
Shipped after 2018-05-25
- 7 8 M4 0.7 30 Brass 1Pack(2PC) 1 ASB-430E 42267635 4.99 SGD
Shipped after 2018-05-31
- 7 8 M4 0.7 42 Brass 1Pack(2PC) 1 ASB-442E 42267662 9.99 SGD
Shipped after 2018-05-25
- 7 8 M4 0.7 45 Brass 1Pack(2PC) 1 ASB-445E 42267671 4.99 SGD
In stock
- 7 8 M4 0.7 50 Brass 1Pack(2PC) 1 ASB-450E 42267687 5.99 SGD
Shipped after 2018-05-29
- 8 Full Thread M5 0.8 12 Brass 1Pack(2PC) 1 ASB-512E 42267757 5.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Motor attachment of model aircraft
5
From Japan
On 2018-01-20 18:18:31
Because it is all screws, it is easy to use, the length accuracy is also good, so it can be reliable.
This review is about item#42267425.
Bulk lifting of board
5
From Japan
On 2017-12-21 06:59:36
No problem It can be purchased in small quantities so it will be very helpful
This review is about item#42267793.
For substrate fixing
5
From Japan
On 2017-05-16 08:10:21
I think that it is perfect size and enough appearance and price · cheap so I will use it for another opportunity
This review is about item#42944291.
For substrate fixing
5
From Japan
On 2017-01-26 15:12:31
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
This review is about item#42944291.

Related Products