Buy more than* S$200* and get FREE SHIPPING

UNC Thread Spacer Brass BSB-E Brass Low Cadmium Material/Nickel

5.00 (4)
Surface Processing
Nickel
Material
Brass
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 3 M2 0.4 5   1Pack(4PC) 1 2005E 42268816 4.23 SGD
In stock
4 5 M2 0.4 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2010E 42268825 5.74 SGD
In stock
5.5 6 M3 0.5 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 312.5E 42268405 5.74 SGD
In stock
5.5 6 M3 0.5 21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 321E 42268441 5.74 SGD
In stock
4 5 M2 0.4 13 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 2013E 42268834 5.74 SGD
In stock
4 5 M2 0.4 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 2020E 42268843 5.74 SGD
Shipped after 2017-12-14
5.5 4 M3 0.5 6   1Pack(5PC) 1 306E 42268326 4.17 SGD
In stock
5.5 5.5 M3 0.5 7.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 307.5E 42268344 5.74 SGD
In stock
5.5 6 M3 0.5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 309E 42268362 5.31 SGD
In stock
5.5 6 M3 0.5 11   1Pack(4PC) 1 311E 42268387 4.23 SGD
In stock
5.5 6 M3 0.5 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 314E 42268414 4.23 SGD
In stock
5.5 6 M3 0.5 15   1Pack(4PC) 1 315E 42268423 4.32 SGD
In stock
5.5 5 M3 0.5 7   1Pack(4PC) 1 307E 42268335 4.23 SGD
In stock
5 3 M2.6 0.45 5   1Pack(5PC) 1 2605E 42268852 4.17 SGD
In stock
5 5 M2.6 0.45 10   1Pack(4PC) 1 2610E 42268861 4.23 SGD
In stock
5.5 6 M3 0.5 12   1Pack(5PC) 1 312E 42268396 4.23 SGD
In stock
7 8 M4 0.7 50   1Pack(2PC) 1 450E 42268694 4.32 SGD
In stock
8 10 M5 0.8 30   1Pack(2PC) 1 530E 42268755 4.97 SGD
In stock
8 10 M5 0.8 20   1Pack(2PC) 1 520E 42268746 4.23 SGD
In stock
5.5 6 M3 0.5 10   1Pack(5PC) 1 310E 42268371 4.23 SGD
In stock
5.5 6 M3 0.5 20   1Pack(4PC) 1 320E 42268432 4.26 SGD
In stock
5.5 6 M3 0.5 22   1Pack(3PC) 1 322E 42268457 4.26 SGD
In stock
5.5 6 M3 0.5 45   1Pack(2PC) 1 345E 42268502 4.26 SGD
In stock
5.5 6 M3 0.5 50   1Pack(2PC) 1 350E 42268511 4.26 SGD
In stock
5.5 6 M3 0.5 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 375E 42268545 4.39 SGD
In stock
5.5 6 M3 0.5 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 380E 42268554 4.26 SGD
In stock
7 4.5 M4 0.7 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 407E 42268563 5.74 SGD
In stock
7 8 M4 0.7 20   1Pack(3PC) 1 420E 42268624 4.26 SGD
In stock
7 8 M4 0.7 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 425E 42268633 5.74 SGD
In stock
7 8 M4 0.7 26 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 426E 42268642 5.74 SGD
In stock
7 8 M4 0.7 35   1Pack(2PC) 1 435E 42268667 4.26 SGD
In stock
7 8 M4 0.7 40   1Pack(2PC) 1 440E 42268676 4.26 SGD
In stock
7 8 M4 0.7 44 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 444E 42268685 5.74 SGD
In stock
7 8 M4 0.7 80   1PC 1 480E 42268712 4.32 SGD
In stock
- - M6 1 55   1PC 1 655E 42268791 6.40 SGD
In stock
- - M6 1 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 660E 42268807 6.91 SGD
In stock
5.5 6 M3 0.5 55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 355E 42268527 5.74 SGD
In stock
5.5 6 M3 0.5 70   1PC 1 370E 42268536 4.23 SGD
In stock
7 8 M4 0.7 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 470E 42268703 5.74 SGD
In stock
5.5 6 M3 0.5 25   1Pack(3PC) 1 325E 42268466 4.26 SGD
In stock
5.5 6 M3 0.5 30   1Pack(3PC) 1 330E 42268475 4.26 SGD
In stock
5.5 6 M3 0.5 39 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 339E 42268484 4.67 SGD
In stock
8 - M5 0.8 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 570E 42268764 4.39 SGD
In stock
8 - M5 0.8 90   1PC 1 590E 42268773 5.33 SGD
In stock
7 8 M4 0.7 30   1Pack(2PC) 1 430E 42268651 4.32 SGD
In stock
7 8 M4 0.7 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 415E 42268581 5.74 SGD
In stock
7 8 M4 0.7 17 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 417E 42268597 5.74 SGD
In stock
7 8 M4 0.7 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 418E 42268606 4.67 SGD
In stock
7 8 M4 0.7 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 419E 42268615 4.67 SGD
In stock
7 8 M4 0.7 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 485E 42268721 5.74 SGD
In stock
5.5 6 M3 0.5 8   1Pack(5PC) 1 308E 42268353 4.23 SGD
In stock
10 14 M6 1 20   1PC 1 620E 42268782 4.23 SGD
In stock
5.5 6 M3 0.5 40   1Pack(2PC) 1 340E 42268493 4.23 SGD
In stock
5.5 3.5 M3 0.5 5   1Pack(5PC) 1 305E 42268317 4.17 SGD
In stock
7 7 M4 0.7 10   1Pack(3PC) 1 410E 42268572 4.23 SGD
In stock
8 10 M5 0.8 15   1Pack(2PC) 1 515E 42268737 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For substrate fixing
5
From Japan
On 2017-05-16 08:10:07
I think that it is perfect size and enough appearance and price · cheap so I will use it for another opportunity
This review is about item#42268371.
For substrate fixing
5
From Japan
On 2017-01-26 15:12:41
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
This review is about item#42268371.
Machining of machinery
5
From Japan
On 2016-08-12 14:27:09
It is attractive that you can order the parts you want at a lower price
This review is about item#42268782.
Fixing prototype printed circuit board
5
From Japan
On 2016-06-07 19:09:22
There is no problem in both accuracy and beauty.
This review is about item#42268353.

Related Products