Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Scent Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Width Across Flat (mm) Screw Length (mm) Screw Diameter Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5 M2.6 0.45 20   1PC 1 2620 42943354 4.99 SGD
Shipped after 2018-02-27
- - - M6 1 55   1PC 1 655 42943381 12.99 SGD
Shipped after 2018-02-26
- - 2.5 M2 0.4 4   1Pack(2PC) 1 2004 42943397 6.99 SGD
Shipped after 2018-02-26
- - 5 M2.6 0.45 10   1Pack(2PC) 1 2610 42943311 5.99 SGD
In stock
- - 5 M2.6 0.45 14   1Pack(2PC) 1 2614 42943327 6.99 SGD
Shipped after 2018-02-26
- - 5 M2.6 0.45 15   1PC 1 2615 42943336 4.99 SGD
Shipped after 2018-02-26
- - 5 M2.6 0.45 16   1PC 1 2616 42943345 4.99 SGD
In stock
- - 5 M2.6 0.45 25   1PC 1 2625 42943363 4.99 SGD
Shipped after 2018-02-26
- - 5 M2.6 0.45 30   1PC 1 2630 42943372 4.99 SGD
Shipped after 2018-02-26
- 8 10 M5 0.8 15   1PC 1 515 42269491 4.99 SGD
In stock
- 5.5 6 M3 0.5 30   1PC 1 330 42269281 4.99 SGD
In stock
- 7 7 M4 0.7 10   1PC 1 410 42269333 4.99 SGD
In stock
- 7 8 M4 0.7 35   1PC 1 435 42269412 5.99 SGD
In stock
- 10 12 M6 1 15   1PC 1 615 42269604 6.99 SGD
In stock
- 8 10 M5 0.8 50   1PC 1 550 42269543 8.99 SGD
Shipped after 2018-02-26
- 5.5 6 M3 0.5 25   1PC 1 325 42269272 4.99 SGD
Shipped after 2018-02-27
- 5.5 4 M3 0.5 6   1Pack(2PC) 1 306 42269184 4.99 SGD
In stock
- 5.5 6 M3 0.5 15   1Pack(2PC) 1 315 42269245 5.99 SGD
Shipped after 2018-02-27
- 8 10 M5 0.8 25   1PC 1 525 42269516 6.99 SGD
Shipped after 2018-02-27
- 10 14 M6 1 50   1PC 1 650 42269656 11.99 SGD
In stock
Herb 5.5 6 M3 0.5 10   1Pack(2PC) 1 310 42269227 4.99 SGD
In stock
- 8 7 M5 0.8 10   1PC 1 510 42269482 4.99 SGD
In stock
- 8 - M5 0.8 55   1PC 1 555 42269552 8.99 SGD
Shipped after 2018-02-26
- 8 - M5 0.8 60   1PC 1 560 42269561 9.99 SGD
Shipped after 2018-02-26
- 8 - M5 0.8 70   1PC 1 570 42269577 11.99 SGD
Shipped after 2018-02-26
- 5 4 M2.6 0.45 7   1Pack(2PC) 1 2607 42269717 6.99 SGD
Shipped after 2018-02-26
- 5.5 6 M3 0.5 8   1Pack(2PC) 1 308 42269202 4.99 SGD
In stock
- 7 8 M4 0.7 28   1PC 1 428 42269394 5.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 60   1PC 1 460 42269446 7.99 SGD
Shipped after 2018-02-27
- 5.5 6 M3 0.5 50   1PC 1 350 42269306 5.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 12   1PC 1 412 42269342 4.99 SGD
In stock
- 7 8 M4 0.7 15   1PC 1 415 42269351 4.99 SGD
In stock
- 5.5 6 M3 0.5 20   1PC 1 320 42269263 4.99 SGD
Shipped after 2018-02-27
- 5.5 6 M3 0.5 35   1PC 1 335 42269297 4.99 SGD
Shipped after 2018-02-27
- 8 - M5 0.8 30   1PC 1 530 42269525 7.99 SGD
In stock
- 5.5 3 M3 0.5 5   1Pack(2PC) 1 305 42269175 4.99 SGD
In stock
- 5.5 5 M3 0.5 7   1Pack(2PC) 1 307 42269193 6.99 SGD
Shipped after 2018-02-26
- 5.5 6 M3 0.5 12   1Pack(2PC) 1 312 42269236 7.99 SGD
Shipped after 2018-02-26
- - 7 M6 1 10   1PC 1 610 42269595 6.99 SGD
In stock
- - - M6 1 20   1PC 1 620 42269613 6.99 SGD
In stock
- - - M6 1 25   1PC 1 625 42269622 8.99 SGD
Shipped after 2018-02-26
- 4 4 M2 0.4 6   1Pack(2PC) 1 2006 42269692 5.99 SGD
In stock
- 4 5 M2 0.4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 2007 42269701 5.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 20   1PC 1 420 42269367 4.99 SGD
In stock
- 7 8 M4 0.7 21   1PC 1 421 42269376 6.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 25   1PC 1 425 42269385 4.99 SGD
In stock
- 8 - M5 0.8 40   1PC 1 540 42269534 7.99 SGD
Shipped after 2018-02-27
- 8 - M5 0.8 80   1PC 1 580 42269586 13.99 SGD
Shipped after 2018-02-26
- 4 3 M2 0.4 5   1Pack(2PC) 1 2005 42269683 7.99 SGD
Shipped after 2018-02-26
- 5.5 6 M3 0.5 19   1PC 1 319 42269254 4.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 30   1PC 1 430 42269403 5.99 SGD
Shipped after 2018-02-27
- 7 8 M4 0.7 50   1PC 1 450 42269437 6.99 SGD
Shipped after 2018-02-27
- 7 8 M4 0.7 70   1PC 1 470 42269455 8.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 40   1PC 1 440 42269421 6.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 75   1PC 1 475 42269464 9.99 SGD
Shipped after 2018-02-26
- - - M6 1 30   1PC 1 630 42269631 7.99 SGD
In stock
- - - M6 1 45   1PC 1 645 42269647 12.99 SGD
Shipped after 2018-02-26
- - - M6 1 60   1PC 1 660 42269665 15.99 SGD
Shipped after 2018-02-26
- - - M6 1 75   1PC 1 675 42269674 19.99 SGD
Shipped after 2018-02-27
- 5.5 6 M3 0.5 9   1Pack(2PC) 1 309 42269211 10.99 SGD
Shipped after 2018-02-26
- 7 3.5 M4 0.7 6   1PC 1 406 42269315 4.99 SGD
In stock
- 7 5.5 M4 0.7 8   1PC 1 408 42269324 5.99 SGD
Shipped after 2018-02-26
- 7 8 M4 0.7 80   1PC 1 480 42269473 9.99 SGD
Shipped after 2018-02-26
- 8 - M5 0.8 20   1PC 1 520 42269507 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Extension of special shaft
5
From Japan
On 2018-02-16 00:26:24
It was very helpful since it is a product that I can not find easily. I will repeat.
This review is about item#42269595.
spacer
5
From Japan
On 2018-01-19 14:55:10
There are variations in length, so you can choose a good length just.
This review is about item#42269202.
As exterior parts of automobiles
5
From Japan
On 2018-01-05 08:44:59
It is made of stainless steel and seems to be durable. It was almost as image street.
This review is about item#42269604.
Production of test equipment
5
From Japan
On 2017-05-02 17:56:52
Combined with auxiliary kanag LK HK (Kameidadenki), we were able to produce the test equipment we wanted. There are various sizes, it is saved.
This review is about item#42269245.
Relocation of motorcycle equipment
4
From Japan
On 2017-03-06 07:50:49
Although the finish of the product is good, it is regrettable that the male screw is a bit longer than the entry size of the female screw.
This review is about item#42269604.
Grip fixing of bike handle and table creation
3
From Japan
On 2015-05-12 01:58:35
I bought a high thing but I bought L2 as short as 14 mm, it was not useful, 25 mm I searched but there is not anything cheap, I can not find it elsewhere.
This review is about item#42269647.
Changing takeout position of interfering lever
5
From Japan
On 2015-01-11 13:41:54
I screwed only the tip of a long M3 screw so far and fixed it with a nut, and fixed the lever with a double nut in the middle of the exposed screw, but when it changed to this spacer it became easy to install It was. Accuracy of screw thread was good, the perpendicularity of screw and long bolt part was satisfactory, and lever position could be changed neatly.
This review is about item#42269184.

Related Products