Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hex Screw Spacer

Width Across Flat (mm)
7
Surface Processing
Nickel
Screw Diameter
M4
Pitch
0.7
Length (mm)
15
Material
Brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 415E 42270225 4.17 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products