Buy more than* S$200* and get FREE SHIPPING

Vacuum Cleaner Head

Water Absorption Capacity (L)
About 11
Maximum Air Volume (m3/min)
2.0
Maximum Vacuum Achievement (kPa)
14 [1446mm water column]
Hose Diameter (phi mm)
About 32
Noise Level (dB)
80
Hose Length (m)
About 2
Dust-Collecting Capacity (L)
About 11
Suction Power (W)
180
Cord Length (m)
About 4
Power Consumption (W)
1050
Voltage (V)
Single-phase AC 100
Current (A)
11
Cycle(Hz)
50/60
Weight (kg)
About 5.3
Type
Sukimanozuru
Compatible
EVC-200SCL/200PCL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 42270313 3.99 SGD
In stock
ADD TO CART

Related Products