Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond File

...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Width (mm) Shape Length (mm) Standard Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Width (mm) Shape Length (mm) Standard Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.3, 3.3 #120, #120 10.5, 10.5 Half round (Electrodeposition part min) 50 Iron Type 5 pcs size 215, 215 1PC 1 L215 semi-circle 42270356 38.99 SGD
Shipped after 2018-06-29
3.5, 3.5 #120, #120 11, 11 Flat (Electrodeposition part min) 50 Iron Type 5 pcs size 215, 215 1PC 1 L215 flat 42270347 41.99 SGD
Shipped after 2018-06-29
5.3 #120 5.3 - - - 215 1 pc 1 L215 corner 42270374 34.99 SGD
Shipped after 2018-06-29
3 #120 9 - - - 200 1 pc 1 L200 flat 42270392 40.99 SGD
Shipped after 2018-06-29
5.7 #120 5.7 - - - 185 1 pc 1 L185 triangle 42270487 29.99 SGD
Shipped after 2018-06-29
phi2.8 #120 phi2.8 - - - 170 1 pc 1 L170 round 42270514 20.99 SGD
Shipped after 2018-06-29
4 #120 4 - - - 200 1 pc 1 L200 corner 42270426 29.99 SGD
Shipped after 2018-06-29
2.5 #120 7.2 - - - 185 1 pc 1 L185 flat 42270444 34.99 SGD
Shipped after 2018-06-29
2.5 #120 6.8 - - - 185 1 pc 1 L185 semi-circle 42270453 29.99 SGD
Shipped after 2018-06-29
phi3.5 #120 phi3.5 - - - 185 1 pc 1 L185 round 42270462 22.99 SGD
Shipped after 2018-06-29
2 #120 5 - - - 170 1 pc 1 L170 semi-circle 42270505 26.99 SGD
Shipped after 2018-06-29
8.5 #120 8.5 - - - 215 1 pc 1 L215 triangle 42270383 35.99 SGD
Shipped after 2018-06-29
phi4.4 #120 phi4.4 - - - 200 1 pc 1 L200 round 42270417 29.99 SGD
Shipped after 2018-06-29
7.5 #120 7.5 - - - 200 1 pc 1 L200 triangle 42270435 34.99 SGD
Shipped after 2018-06-29
3 #120 8.5 - - - 200 1 pc 1 L200 semi-circle 42270401 35.99 SGD
Shipped after 2018-06-29
4.2 #120 4.2 - - - 170 1 pc 1 L170 triangle 42270532 26.99 SGD
Shipped after 2018-06-29
phi6 #120 phi6 - - - 215 1 pc 1 L215 round 42270365 28.99 SGD
Shipped after 2018-06-29
2.6 #120 2.6 - - - 170 1 pc 1 L170 corner 42270523 22.99 SGD
Shipped after 2018-06-29
3.3 #120 3.3 - - - 185 1 pc 1 L185 corner 42270471 26.99 SGD
Shipped after 2018-06-29
2.1 #120 4.2 - - - 170 1 pc 1 L170 flat 42270496 29.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products