Buy more than* S$200* and get FREE SHIPPING

Vinyl Chloride Cold Resistant Gloves

4.11 (18)
Overall Length (cm)
33
Color
Blue
Overall Length (mm)
330
Material
Vinyl chloride resin (non-phthalate plasticizer)
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (mm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (mm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.4 77 7.7 ML 402-9763 1Pair 1 OG-005 42274504 4.78 SGD
Shipped after 2017-05-29
23 83 8.3 L 402-9755 1Pair 1 OG-005 42274513 4.84 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 2
1 star 2
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Cleaning of the kennel
4
From Japan
On 2017-02-06 21:06:57
Stiff you warm and easy to work without feeling, but it is a little more want the strength of the fingertip. But is the satisfaction when you from price.
This review is about item#42274504.
Manufacturing industry
5
From Japan
On 2017-01-20 10:30:46
comment: A few times a month, there is a working process of in close for a few minutes 100 ℃ boiling water. So far, we have been working with the thick rubber gloves on it fit the Kawate, "Achitchi, Achitchii" It was nasty work feeling like red to also low-temperature burn barely a hand saying, No hotter than this glove one in the above! Degree, was a great commodity. Honest! Impressed by is enough to told all employees. Like other people of comment, because it is easy to tear!? Like, Now, I will work comfortably further fit rubber gloves on here gloves. Demand: Size seems to be up to L size, but want LL or 3L and the like. That said not hot, because the sweat on hand in the work of in boiling water, Because we want wearing thin gloves in, it will be saved if there is a size size.
This review is about item#42274513.
Wet work
5
From Japan
On 2017-01-18 13:29:40
You come in handy in the cold water of the wet work. It is warm and feeling good.
This review is about item#42274504.
I used to winter car wash.
5
From Japan
On 2016-12-05 14:38:03
Car wash of cold has time was very cold and the hand, but this product was not at all worried.
This review is about item#42274513.
washing up
1
From Japan
On 2016-10-16 15:34:12
We've been flooded cracked immediately stiffened. When new is, I hope also soft and thermal insulation properties, but I think that life is too short.
This review is about item#42274513.
washing up
2
From Japan
On 2016-10-05 13:24:55
Thermal insulation effect is does not have a month break immediately high.
This review is about item#42274513.
Bike of driving in the rain.
5
From Japan
On 2016-06-15 17:26:20
Is different from the original use, I am very satisfied. Fire itself is warm, it may be able to use even in maybe winter.
This review is about item#42274513.
work
5
From Japan
On 2016-02-28 15:24:17
It will be used in car wash, but it may be cheaper.
This review is about item#42274513.
Hand-washing
4
From Japan
On 2015-12-11 20:52:09
Coldness of the water but happy with the fairly be reduced functional, take time to small desorption in L size. You want to sell a larger size.
This review is about item#42274513.
cleaning
5
From Japan
On 2015-11-18 21:25:24
Fingertip is thick, yet strong Soft There is also fit, is the use preeminent.
This review is about item#42274513.

Related Products