Buy more than* S$200* and get FREE SHIPPING

Engine Tachometer

2.33 (3)
Caution
4-stroke engines 1 cylinder models is limited to the 1 rotation 1 ignition (monkey, etc.). 2 rotation 1 ignition cannot be measured (Scooters, etc.).
Display Interval
(Speed) 0.5 seconds
Pulse Measurement Method
Pulse count system
Battery life (hours)
20000
Pricision
+/-10rpm
Body Weight (g)
30
Dimension (mm)
44x61x12
Compatible
1 and 2-cylinder two-stroke, the cumulative operating time and the rotational speed of the gasoline engine 1 2 four-cylinder four-stroke can be measured.
Accessories
Antenna lead, magic tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 752-0600011 42273707 179.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-05-15 16:40:22
It purchased for the purpose of measuring the rotation speed of a four-stroke single cylinder engine. The description of the item stated that it is "compatible with 2 stroke 1, 2 cylinder, 4 stroke 1, 2, 4 cylinders", so purchasing this product, the general 4-stroke single cylinder (2 Rotating 1 ignition) was not supported. There was a note at the bottom of the item description, but it was overlooked. In the description of the box of goods, there is a sentence with the meaning of "It corresponds to 4 strokes 2, 4 cylinders and 4 stroke 1 cylinder with 1 rotation per ignition". Since most 4-stroke engines are 2 revolutions per 1 firing, I feel that the way of writing the item description field is inappropriate. Since I wanted to use it earlier this time, I decided to estimate the number of revolutions from the number of fires.
This review is about item#42273707.
Used to adjust rotation speed when repairing general purpose engines
2
From Japan
On 2016-03-15 09:39:28
There are times when it is difficult to match the rotation speed (explanation is insufficient in explanation)
This review is about item#42273707.
Motorcycle engine speed matching
4
From Japan
On 2015-05-06 08:38:29
I used it to adjust the pilot screw. It is compact and easy to use as the size is about business card size.
This review is about item#42273707.

Related Products