Buy more than* S$200* and get FREE SHIPPING

Motorcycle Mini Mirror

5.00 (1)
Caution
'07 Safety standards are not applied
Bolt Diameter
(Mounting portion) 8mm
Specification
General purpose
...see all
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Positive screw Black 1Set(Right and Left1Set) 1 675-0800100 42274075 26.72 SGD
Shipped after 2017-07-24
Positive screw Plated 1Set(Right and Left1Set) 1 675-0800110 42274093 27.80 SGD
Shipped after 2017-08-02
Right-hand thread Plated 1Set(Right and Left1Set) 1 675-0800130 42274102 28.01 SGD
Shipped after 2017-08-02
Right-hand thread Black 1Set(Right and Left1Set) 1 675-0800120 42274084 26.50 SGD
Shipped after 2017-07-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mirror of the bike
5
From Japan
On 2017-06-13 04:19:07
It is easier to see than I thought it was not worrying about touching when I passed through the side of the car
This review is about item#42274084.

Related Products