Buy more than* S$200* and get FREE SHIPPING

Mirror Holder Set

4.75 (4)
Clamp Mounting Width (mm)
20
Mounting Screw Diameter
Mirror / 10mm (clockwise thread)
Paint Color
Black
Remarks
Kitako made naked KIT (NS-1 for) repair parts
Compatible
General-purpose (phi22.2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 562-0500000 42274233 12.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Change bike mirror position
5
From Japan
On 2015-07-05 15:25:56
It was easily replaced.
This review is about item#42274233.
Install parts on motorcycle handle
4
From Japan
On 2015-06-22 08:49:36
I feel a bit delicate. It's nice because it's light. As general-purpose stay I thought that some products with threaded holes in the upper and lower were also good (I'm sorry if there was already)
This review is about item#42274233.
External master - when used
5
From Japan
On 2015-06-08 14:33:51
It was cheap and saved
This review is about item#42274233.
Motorcycle Mirror Installation
5
From Japan
On 2014-09-14 22:52:54
I bought it with a monotaro so it is expensive when I buy it elsewhere. I was glad that the mounting screws were black. But I am satisfied.
This review is about item#42274233.

Related Products