Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions dk (mm) Dimensions n (mm) Dimension K(mm) Dimension t (mm) Thread Pitch (mm) Length (mm) Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions n (mm) Dimension K(mm) Dimension t (mm) Thread Pitch (mm) Length (mm) Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 1 2.6 1.6 0.7 20 Stainless M4 1Pack(7PC) 1 4x20 41695927 4.23 SGD
In stock
7 1 2.6 1.6 0.7 16 Stainless M4 1Pack(8PC) 1 M4x16 42276096 4.26 SGD
In stock
10.5 1.2 4 2.5 1 12 - M6 1pack(3pc) 1 M6 x12 42276105 4.23 SGD
In stock
7 1 2.6 1.6 0.7 6 - M4 1pack(10pc) 1 4 x6 41695875 4.26 SGD
In stock
10.5 1.2 4 2.5 1 30 - M6 1pack(2pc) 1 M6 x30 42276114 4.23 SGD
In stock
10.5 1.2 4 2.5 1 15 - M6 1pack(3pc) 1 6 x15 41695945 4.23 SGD
In stock
10.5 1.2 4 2.5 1 20 - M6 1pack(3pc) 1 6 x20 41695963 4.23 SGD
In stock
7 1 2.6 1.6 0.7 8 - M4 1pack(10pc) 1 4 x8 41695884 4.23 SGD
In stock
7 1 2.6 1.6 0.7 10 - M4 1pack(10pc) 1 4 x10 41695893 4.26 SGD
In stock
7 1 2.6 1.6 0.7 12 - M4 1pack(9pc) 1 4 x12 41695902 4.23 SGD
In stock
7 1 2.6 1.6 0.7 15 - M4 1pack(8pc) 1 4 x15 41695911 4.23 SGD
In stock
10.5 1.2 4 2.5 1 10 - M6 1pack(4pc) 1 6 x10 41695936 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In a place where visual appearance is important
5
From Japan
On 2016-02-13 16:50:55
Recently - Screw extinction? In the state this product is very helpful.
This review is about item#41695902.
Agricultural machines
5
From Japan
On 2015-02-10 09:18:33
Agricultural machinery is easy to get rusted, so this is good with stain.
This review is about item#42276123.

Related Products