Buy more than* S$200* and get FREE SHIPPING

Truss Head Screw

4.00 (2)
Cross Recess Depth (mm)
(Maximum) 2.83 / (Min) 2.29
Dimensions dk (mm)
11.8
Nominal Designation of Screw
M5
Dimension m (mm)
5
Dimension K(mm)
3.1
Surface Processing
(Paint the head only) black head
Thread Pitch (mm)
0.8
Cross Hole Number
2
Length (mm)
20
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12PC) 1 M5x20 42276902 4.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Windshield Mounting of bike
3
From Japan
On 2016-02-03 12:54:23
Majesty screws (made of plastic) at the time of the installation of an optional windshield (Euro type) of S was looking for alternative products that will strength broken. I think the head is good at not rust unobtrusive, yet made of stainless steel that for black. Attached was also good in pat. But the edge of the screw head was just what painting is bald, parietal surface was okay. And settle for so inconspicuous once mounted. Painting it Will inevitably peeling.
This review is about item#42276902.
Cowl stop the bike
5
From Japan
On 2015-04-21 15:12:18
We are using the cowl to stop the bike. You inevitably to this product and look for the inconspicuous in hard rusty screws, but the coating strength is sufficient, it may be of a just paint your head, you have to come in handy. The request and is appreciated by increasing the color variations.
This review is about item#42276902.

Related Products