Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

Surface Processing
Nickel
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension t (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 0.7 2 8 7 4.2 2.6 (Maximum) 2.03 / (Min) 1.45 M4 - -   1Pack(25PC) 1 M4x8 42278835 4.99 SGD
In stock
2.1 1 3 12 - - - (Max) 2.86, (Min) 2.26 M6 10.5 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x12 41686854 4.99 SGD
In stock
1.1 0.5 2 8 - - - (Max) 1.43, (Min) 0.86 M3 5.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x8 41686836 5.99 SGD
In stock
1.1 0.5 2 10 5.5 3.6 2 (Max) 1.43, (Min) 0.86 M3 - -   1Pack(34PC) 1 M3x10 42278792 4.99 SGD
In stock
1.4 0.7 2 10 7 4.2 2.6 (Max) 2.03, (Min) 1.45 M4 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 M4x10 42278844 5.99 SGD
In stock
1.1 0.5 2 6 5.5 3.6 2 (Max) 1.43, (Min) 0.86 M3 - -   1Pack(50PC) 1 M3x6 42278783 4.99 SGD
In stock
1.1 0.5 2 5 5.5 3.6 2 (Max) 1.43, (Min) 0.86 M3 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M3x5 42278774 5.99 SGD
In stock
1.1 0.5 2 15 5.5 3.6 2 (Max) 1.43, (Min) 0.86 M3 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 M3x15 42278817 5.99 SGD
In stock
1.1 0.5 2 12 5.5 3.6 2 (Max) 1.43, (Min) 0.86 M3 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M3x12 42278801 5.99 SGD
In stock
1.4 0.7 2 6 7 4.2 2.6 (Max) 2.03, (Min) 1.45 M4 - -   1Pack(25PC) 1 M4x6 42278826 4.99 SGD
In stock
1.4 0.7 2 16 7 4.2 2.6 (Max) 2.03, (Min) 1.45 M4 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 M4x16 42278871 5.99 SGD
In stock
1.4 0.7 2 14 7 4.2 2.6 (Max) 2.03, (Min) 1.45 M4 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 M4x14 42278862 5.99 SGD
In stock
1.4 0.7 2 12 7 4.2 2.6 (Max) 2.03, (Min) 1.45 M4 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 M4x12 42278853 9.99 SGD
In stock
1.8 0.8 2 8 9 4.9 3.3 (Max) 2.73, (Min) 2.14 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 M5x8 42278887 5.99 SGD
In stock
1.8 0.8 2 12 9 4.9 3.3 (Max) 2.73, (Min) 2.14 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 M5x12 42278905 5.99 SGD
In stock
1.8 0.8 2 10 9 4.9 3.3 (Max) 2.73, (Min) 2.14 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 M5x10 42278896 5.99 SGD
In stock
ADD TO CART

Related Products