Buy more than* S$200* and get FREE SHIPPING

(+) Bind small screw (brass / cloth) (pack product)

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimension K(mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions f (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions f (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7 0.7 2 12 8.3 M4 4.3 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 M4 x12 42279727 9.99 SGD
Shipped after 2018-04-25
1.3 0.5 2 18 6.3 M3 3.7 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 M3 x18 42279666 6.99 SGD
Shipped after 2018-04-25
1.7 0.7 2 20 8.3 M4 4.3 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 M4 x20 42279736 5.99 SGD
Shipped after 2018-04-25
2.1 0.8 2 10 10.3 M5 5 1 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M5 x10 42279754 5.99 SGD
Shipped after 2018-04-25
2.4 1 3 30 12.4 M6 6.3 1.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x30 42279772 5.99 SGD
Shipped after 2018-04-25
1.7 0.7 2 8 8.3 M4 4.3 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 M4 x8 42279702 6.99 SGD
Shipped after 2018-04-25
1.7 0.7 2 25 8.3 M4 4.3 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M4 x25 42279745 5.99 SGD
Shipped after 2018-04-25
1.7 0.7 2 10 8.3 M4 4.3 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 M4 x10 42279711 9.99 SGD
Shipped after 2018-04-25
1.5 0.6 2 5 7.3 M3.5 4 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 M3.5 x5 42279684 6.99 SGD
Shipped after 2018-04-25
1.3 0.5 2 20 6.3 M3 3.7 0.6   1pack(34pc) 1 M3 x20 42279675 4.99 SGD
In stock
1.5 0.6 2 6 7.3 M3.5 4 0.7   1pack(25pc) 1 M3.5 x6 42279693 4.99 SGD
In stock
1.3 0.5 2 15 6.3 M3 3.7 0.6   1pack(34pc) 1 M3 x15 42279657 4.99 SGD
In stock
2.4 1 3 8 12.4 M6 6.3 1.3   1pack(10pc) 1 M6 x8 42279763 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as screw for speaker terminal
5
From Japan
On 2018-03-21 09:22:12
When replacing the speaker terminal with a brass gold plated product, only the screw was gold plated with iron, so in consideration of the influence on the sound quality, I bought it to be a brass screw which is also a non magnetic material.
This review is about item#42279657.

Related Products