Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Oval Head Screw, Brass, Pack Product

Surface Processing
Cloth
Material
Brass
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimensions f (mm) Dimension K(mm) Dimensions C (mm) Dimension r (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimensions f (mm) Dimension K(mm) Dimensions C (mm) Dimension r (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 8.6 About 1.8 4.4 About 0.4 (min)0.80 1.25 3 45 (Max) 5.16, (Min) 4.56 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x45 42280637 4.99 SGD
In stock
M6 6.9 About 1.4 3.4 About 0.4 (min)0.60 1 3 75 (Max) 3.46, (Min) 2.90 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M6x75 42280603 4.99 SGD
In stock
M6 6.9 About 1.4 3.4 About 0.4 (min)0.60 1 3 45 (Max) 3.46, (Min) 2.90 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x45 42280585 5.99 SGD
In stock
M3.5 4.3 About 0.8 2 About 0.25 (Min) 0.35 0.6 2 8 (Maximum) 2.13 / (Min) 1.60 7   1Pack(34PC) 1 M3.5x8 42280524 4.99 SGD
In stock
M6 6.9 About 1.4 3.4 About 0.4 (min)0.60 1 3 60 (Max) 3.46, (Min) 2.90 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M6x60 42280594 4.99 SGD
In stock
M4 4.7 About 0.9 2.3 About 0.3 (min)0.40 0.7 2 50 (Max) 2.53, (Min) 1.99 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 M4x50 42280551 9.99 SGD
In stock
M6 6.9 About 1.4 3.4 About 0.4 (min)0.60 1 3 16 (Max) 3.46, (Min) 2.90 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 M6x16 42280576 5.99 SGD
In stock
M6 6.9 About 1.4 3.4 About 0.4 (min)0.60 1 3 12 (Max) 3.46, (Min) 2.90 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 M6x12 42280567 5.99 SGD
In stock
M4 4.7 About 0.9 2.3 About 0.3 (min)0.40 0.7 2 6 (Max) 2.53, (Min) 1.99 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M4x6 42280533 8.99 SGD
In stock
M3 3.8 About 0.7 1.75 About 0.25 (min)0.30 0.6 2 5 (Max) 1.63, (Min) 1.11 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M3x5 42280515 5.99 SGD
In stock
M8 8.6 About 1.8 4.4 About 0.4 (min)0.80 1.25 3 25 (Max) 5.16, (Min) 4.56 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x25 42280621 4.99 SGD
In stock
M8 8.6 About 1.8 4.4 About 0.4 (min)0.80 1.25 3 16 (Max) 5.16, (Min) 4.56 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x16 42280612 4.99 SGD
In stock
M4 4.7 About 0.9 2.3 About 0.3 (min)0.40 0.7 2 55 (Max) 2.53, (Min) 1.99 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M4x55 42279824 5.99 SGD
In stock
M4 4.7 About 0.9 2.3 About 0.3 (min)0.40 0.7 2 45 (Max) 2.53, (Min) 1.99 8   1Pack(10PC) 1 M4x45 42280542 4.99 SGD
In stock
M8 8.6 About 1.8 4.4 About 0.4 (min)0.80 1.25 3 50 (Max) 5.16, (Min) 4.56 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x50 42280646 4.99 SGD
In stock
ADD TO CART

Related Products